Shop All Multi-Purpose Wipes
Wypall
X60-1/4 Fold Industrial Wipers Bul, PK12, White, 12 PK
Mfr # KW116
Zoro # G8486793
product price: $234.99
/pk 12, $19.58/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Width 12.5"
- Height 12"
- Net Weight 13.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KW116
- Zoro # G8486793
- UPC # 848109056203
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12.5" |
Height | 12" |
Details
Item | X60-1/4 Fold Industrial Wipers Bul,PK12 |
Color | White |
Net Weight | 13.54 |
Description
X60-1/4 Fold Industrial Wipers Bul,PK12, Package Quantity 12
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GORDON BRUSH 3x11 Row 0.003" Brass Wire and Al Handle Hand-Laced Scratch Brush (33BA)
- ETTORE REACH Pole 3 Section 15 Foot (1688)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5162-04)
- POLAR PLASTICS Construction Film, 10 mil, Clear (C2010)
- WYPALL X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK (KW118)
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- WYPALL Towels & Wipes, Denim Blue, Roll, Hydroknit*, 2; 450 Wipes, 11.1" x 13.4", Unscented (KCC 12889)
- WYPALL X70 Industrial Pro Wipers Dispense, PK10, 10 PK (KW120)
- WYPALL Towels & Wipes, Green, Cloth, 75 Wipes, Citrus (91371)
- WYPALL Towels & Wipes, Denim Blue, Box, Hydroknit*, 68 Wipes, Unscented, 340 PK (KCC 12890)
- HIGH-TECH CONVERSIONS Cobalt Blue Nova-Tech, Sterile Poly/, PK7, 7 PK (NT10-1212CB)
- Wypall Multi-Purpose Wipes