Shop All Multi-Purpose Wipes
This Product is Discontinued
Wypall
Wipes, White, HYDROKNIT*, 9.8" x 13.4", Unscented, 1100 PK (Discontinued)
Mfr # KCC 35015
Zoro # G4587379
This Product is Discontinued
Key Features
- Sheet Size 9.8" x 13.4"
- Color White
- Material HYDROKNIT*
- Application General Purpose, Industrial
- Packaging Type Roll
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC 35015
- Zoro # G4587379
- UPC # 36000350159
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9.8" x 13.4" |
Width | 13.4" |
Length | 9.8" |
Details
Item | Wipes |
Color | White |
Material | HYDROKNIT* |
Application | General Purpose, Industrial |
Packaging Type | Roll |
Fragrance | Unscented |
Paper Towel Type | Dry Wipes |
Net Weight | 10.4 lbs |
Description
WypAll® X50 Cloths, Jumbo Roll, 9 4/5 x 13 2/5, White, 1100/Roll
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.