Shop All Multi-Purpose Wipes
Wypall
Wipes, Pack, Paper, 4; 68 Wipes, Unscented, 12 PK
Mfr # KCC 47022
Zoro # G4598822
product price: $119.99
/pk 12, $10.00/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 4; 68
- Container Type Pack
- Material Paper
- Application General Purpose
- Features Quarterfold
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC 47022
- Zoro # G4598822
- UPC # 10036000470229
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12.5" |
Length | 13" |
Details
Number of Sheets | 4; 68 |
Container Type | Pack |
Item | Wipes |
Material | Paper |
Application | General Purpose |
Features | Quarterfold |
For Use On | Multiple |
Fragrance | Unscented |
Ply | 4 |
Description
WypAll® L20 Towels, 1/4 Fold, 4-Ply, 12 1/5 x 13, White, 68/Pack, 12/Carton
- •Ideal for single-use parts and tool cleanups and general-purpose utility wiping.
- •Textured side for extra cleaning power.
- •Contains no binders or glues.
- •Multi-ply capacity for large spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON General Purpose Wet/Dry Vacuum, 16 gal, 1,080 W (61HV85)
- SCOTT Pro Foam Skin Cleanser w/Moisturizers, Citrus Floral, 1.2L Refill, PK2 (KCC 91592)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths - Pop-Up Box, White, Hydroknit, 8.34" x 16.80", 126 PK (KCC34790)
- 3M Doodlebug Scrub n Strip Pad, 4 5/8 x 10, Brown, PK20 (8541)
- WYPALL Wipers, Jumbo Roll, Pink, PK475, Pink, Roll, 475 Wipes, 475 PK (KW102)
- WYPALL Towels & Wipes, White, Cloth-Like, 120 Wipes, Unscented, 6 PK (05816)
- WYPALL ToWhtl, Dairy, Popup Box, PK18, White, Box, 18 PK (01772)
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- WYPALL Wipers, L10, Lightweight, PK24, White, Box, 2-Ply Paper, 24 PK (42346)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented (41041)
- PFC Dry Wipe, White, Wood Pulp, 100 Wipes, 15 in x 13 1/2 in, 100 PK (PFC-99975-100L)
- Wypall Multi-Purpose Wipes