Shop All Multi-Purpose Wipes
This Product is Discontinued
Wypall
Wipers Pop-Up Box, PK88, Tan, Box, 4-Ply Paper, 9.1" x 16.8", 10 PK (Discontinued)
Mfr # 47033
Zoro # G4118101
Free Shipping & Returns
This Product is Discontinued
Key Features
- Container Type Box
- Sheet Size 9.1" x 16.8"
- Color Tan
- Material 4-Ply Paper
- Application Industry, Shop, Hospitality
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 47033
- Zoro # G4118101
- UPC # 036000470338
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9.1" x 16.8" |
Length | 16.80" |
Width | 12.50" |
Details
Container Type | Box |
Item | Wipers Pop-Up Box,PK88 |
Color | Tan |
Material | 4-Ply Paper |
Application | Industry, Shop, Hospitality |
Series | L20 |
Features | Absorbent, Strong |
Product Series | WYPALL(R) L20 |
Description
Wipers Pop-Up Box,PK88, Product Series WYPALL(R) L20, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.