Shop All Multi-Purpose Wipes
This Product is Discontinued
Wypall
Wipers Natural - Brag Box, Tan, Box, 2-Ply Paper, 12-1/2" x 16-4/5" (Discontinued)
Mfr # 58399
Zoro # G4118077
This Product is Discontinued
Key Features
- Container Type Box
- Sheet Size 12-1/2" x 16-4/5"
- Color Tan
- Material 2-Ply Paper
- Application Multipurpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 58399
- Zoro # G4118077
- UPC # 036000583991
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12-1/2" x 16-4/5" |
Details
Container Type | Box |
Item | Wipers Natural - Brag Box |
Color | Tan |
Material | 2-Ply Paper |
Application | Multipurpose |
Series | L20 |
Features | Absorbent, Textured |
Green Certification or Other Recognition | EPA |
Description
Wipers Natural - Brag Box
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.