Shop All Multi-Purpose Wipes
Wypall
Wipers, L10, Lightweight, PK24, White, Box, 2-Ply Paper, 24 PK
Mfr # 42346
Zoro # G7556871
product price: $120.99
/pk 24, $5.04/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Container Type Box
- Color White
- Material 2-Ply Paper
- Application Industrial Towels in Farm, Agricultural Environments, Hospitality and Retail Wiping Towels for Spill Cleaning, General Purpose and Light Duty Application
- Series L10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 42346
- Zoro # G7556871
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 9" |
Length | 10.25" |
Details
Container Type | Box |
Item | Wipers,L10,Lightweight,PK24 |
Color | White |
Material | 2-Ply Paper |
Application | Industrial Towels in Farm, Agricultural Environments, Hospitality and Retail Wiping Towels for Spill Cleaning, General Purpose and Light Duty Application |
Series | L10 |
Features | Textured; Absorbent |
Effective to Remove | Liquid Remover |
Wipes per Container | 250 |
Description
Wipers,L10,Lightweight,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Force Cup Plunger (40285)
- SPRAYWAY Sprayway 1892496 19 oz Fresh Scent Glass Cleaner Spray - Pack of 6 (1892496)
- STANLEY Cartridge Filter for Stanley, Wet/Dry Vac (19-1800)
- MAKITA 18V LXT® Compact Vacuum (XLC02ZB)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK (KCC 41083)
- WYPALL Towels & Wipes, White, Roll, Paper, 1; 70 Wipes, 11" x 10.4", Unscented, 24 PK (412-05843)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 176 Wipes, Unscented, 10 PK (KCC 83550)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- WYPALL Towels & Wipes, White, Cloth-Like, 120 Wipes, Unscented, 6 PK (05816)
- KIMTECH Science Kimwipes Delicate Task Wipers, White, Box, 14.40" x 16.40" (KCC34721)
- Wypall Multi-Purpose Wipes