Shop All Multi-Purpose Wipes
Wypall
Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK
Mfr # KW146
Zoro # G8486818
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 12"
- Width 9.5"
- Net Weight 15.78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # KW146
- Zoro # G8486818
- UPC # 848109056784
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Height | 12" |
Width | 9.5" |
Details
Item | Waterless Cleaning Wipes,9.5x12",PK6 |
Color | White |
Net Weight | 15.78 |
Description
Waterless Cleaning Wipes,9.5x12 In.,PK6, Package Quantity 6
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO Replacement Pump for GOJO Pour Gallon Bottles, White (4011-01)
- TOUGH GUY 24 in Sweep Face Broom Head, Medium, Maroon (2PYV6)
- SPILFYTER Sorbents, 50 gal, 18 in x 150 ft, Universal, Gray, Muli-Color, Cotton, Polyester (521048)
- SPARTA 2.5 in W Hand Scrub Brush, Pink, Polypropylene (40521EC26)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- WYPALL Towels & Wipes, White, Cloth-Like, 200 Wipes, 19.5" x 42", Unscented, 200 PK (KCC 05860)
- WYPALL Towels & Wipes, White, Pop-Up Box, Paper, 4; 88 Wipes, Unscented, 10 PK (47044)
- WYPALL X90 Heavy-Duty Jumbo Roll Wipers, PK450, Blue, 450 PK (KW127)
- WYPALL Towels & Wipes, Green/White, Canister, Cellulose, 50 Wipes, Citrus, 8 PK (411-58310)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 870 Wipes, 12.5" x 13.4", Unscented, 870 PK (KCC 41611)
- WYPALL Towels & Wipes, White, Paper, 750 Wipes, 12.5" x 13.4", Unscented (5007)
- Wypall Multi-Purpose Wipes