Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Roll, HYDROKNIT®, 475 Wipes, 12.5" x 13.4", Unscented
Mfr # 412-41025
Zoro # G4590973
Free Shipping & Returns
$96.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 475
- Container Type Roll
- Sheet Size 12.5" x 13.4"
- Color White
- Material HYDROKNIT®
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # 412-41025
- Zoro # G4590973
- UPC # 36000410259
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12.5" x 13.4" |
Width | 12.5" |
Roll Length | 530.42 ft |
Length | 13.4" |
Details
Number of Sheets | 475 |
Container Type | Roll |
Item | Towels & Wipes |
Color | White |
Material | HYDROKNIT® |
Application | General Purpose |
Wipes per Container | 475 |
Dispenser Capacity | 5.17 lbs |
Features | Jumbo Roll |
Effective to Remove | Grease;Grime;Soil;Oil |
Net Weight | 11.6 lbs |
For Use On | All Surfaces |
Fragrance | Unscented |
Packaging Type | Roll |
Used On | All Surfaces |
Paper Towel Type | Shop Towels |
Description
WypAll® X80 Cloths with HYDROKNIT, Jumbo Roll, 12 1/2w x 13.4 White, 475 Roll
- •Proprietary HydroKnit technology is fast absorbing to wick away moisture.
- •Absorb more water and oil than textile shop rags and stay strong for superior performance.
- •Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents.
- •Designed to feel like a cloth and work even better.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEILER Wire Scratch Brush w/Scraper, .012 Carbon Steel Fill, 4 x 18 Rows (44058)
- MUTT MITT Mutt Mitt 2900 Can Liners - 200 per Case (2900)
- RUBBERMAID COMMERCIAL Brute Receptacle Caddy Bag, Ylw, Vinyl (FG264200YEL)
- CLASSIC 45 gal Trash Bags, 40 in x 46 in, Medium-Duty, 0.63 mil, Black, 250 PK (WEBB48)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 252 Wipes, 16.8" x 12.5", Unscented, 252 PK (54015)
- WYPALL Towels & Wipes, White, Cloth-Like, 120 Wipes, Unscented, 6 PK (05816)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- WYPALL GeneralClean L30 Heavy Duty Cleaning Towels, White, Pack, 12 PK (KCC05812CT)
- WYPALL Towels & Wipes, White, Cloth-Like, 200 Wipes, 19.5" x 42", Unscented, 200 PK (KCC 05860)
- WYPALL PowerClean X70 Medium Duty Cloths - Pop-Up Box, White, Box, Hydroknit, 8.34" x 16.80" (KCC41455CT)
- BRAWNY Towels & Wipes, White, Box, Flax, 72 Wipes, 720 PK (29608)
- Wypall Multi-Purpose Wipes