Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Roll, Cloth-Like, 875 Wipes, 12.4" x 12.2"
Mfr # 412-05841
Zoro # G4605183
original price:
$68.49
7% off
$63.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 875
- Container Type Roll
- Sheet Size 12.4" x 12.2"
- Color White
- Material Cloth-Like
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # 412-05841
- Zoro # G4605183
- UPC # 36000058413
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12.4" x 12.2" |
Length | 12.4" |
Width | 13.38" |
Details
Number of Sheets | 875 |
Container Type | Roll |
Item | Towels & Wipes |
Color | White |
Material | Cloth-Like |
Application | General Purpose |
Packaging Type | Roll |
Paper Towel Type | Perforated Roll |
Features | Jumbo Roll |
Standards | All Kimberly-Clark Professional* L30 Series White Wipers can be aerobically composted in municipal or industrial facilities in the United States and Canada by ASTM D6868-11. Check with your waste hauler to ensure your application and their composting process are compatible. |
For Use On | Dust; Lint; Liquid |
Effective to Remove | Dust; Lint; Liquid |
Wipes per Container | 875 |
Net Weight | 12.26 lbs |
Description
WypAll® L30 Towels, 12 2/5 x 13 3/10, White, 950 per Roll
- •This wiping towel has a cloth-like feel at a value price.
- •Ideal for a wide range of light-duty healthcare/patient wiping, maintenance, processing and janitorial wiping tasks.
- •Double re-creping (DRC) technology gives them high surface softness and a reinforced grid for strength.
- •Soft enough for personal use on hands and skin (natural rubber latex free).
- •Strong enough for wet surface wiping and cleaning.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURELL Premoistened Sanitizing Hand Wipes, Individually Wrapped, 5x7, PK1000 (9021-1M)
- SIMPLE GREEN Chemical Dispenser, 1 Chemical, Wall Mount (0800000109019)
- TANIS Tube and Pipe Brush, 6 in L Handle, 2 in L Brush, Tan, Stainless steel, 8 in L Overall, 12 PK (05066)
- CARLISLE FOODSERVICE Bottle Brush, 12 in, White, 7-1/2 in L Handle, 4-1/2 in L Brush, White, Plastic (4046600)
- WYPALL Wipers, Jumbo Roll, Pink, PK475, Pink, Roll, 475 Wipes, 475 PK (KW102)
- WYPALL Towels & Wipes, White, Roll, HYDROKNIT®, 475 Wipes, 12.5" x 13.4", Unscented (412-41025)
- WYPALL Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK (KCC 05123)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 80 Wipes, Unscented, 400 PK (41048)
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT®, 80 Wipes, Unscented, 400 PK (412-05930)
- WYPALL Towels & Wipes, White, Roll, Paper, 220 Wipes, 3 PK (KCC 83571)
- ATHEA LABORATORIES Disinfecting Wipes, White, Canister, 180 Wipes, 7 in x 6 in, Lemon (1567)
- Wypall Multi-Purpose Wipes