Towels & Wipes, White, Pop-Up Box, Paper, 4; 88 Wipes, Unscented, 10 PK
Mfr # 47044
Zoro # G901955963
Key Features
- Number of Sheets 4; 88
- Container Type Pop-Up Box
- Color White
- Material Paper
- Application General Purpose
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 47044
- Zoro # G901955963
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 9 1/8" |
Length | 16 4/5" |
Details
Number of Sheets | 4; 88 |
Container Type | Pop-Up Box |
Item | Towels & Wipes |
Color | White |
Material | Paper |
Application | General Purpose |
Features | POP-UP* Box |
Ply | 4 |
Used On | Multiple |
Packaging Type | Pop-Up Box |
Wipes per Container | 88 |
Fragrance | Unscented |
For Use On | Multiple |
Net Weight | 21.75 lbs |
Description
Wypall* L20 Towels deliver value and versatility and can be your go-to wipe for reliable performance on everyday wiping tasks. These towels come in various ply (from 1-ply to 4-ply) for strength and absorbency and are a popular choice for keeping businesses tidy – from retail shops to light industrial/agricultural to hospitality environments. They are designed for single-use cleanup, contain no binders or glues and are textured for extra cleaning power. They meet EPA minimum guidelines for recycled fiber content so you can feel good about choosing them as part of your cleaning supply order.
- •Ideal for single-use parts and tool cleanups and general-purpose utility wiping.
- •Textured side for extra cleaning power.
- •Contains no binders or glues.
- •Multi-ply capacity for large spills.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAKITA Vacuum Side Brushes, w/ Side Brushes, PK2 (SH00000065)
- TOUGH GUY 7-1/4"Gray, Plastic Trigger Sprayer (110551)
- WYPALL X60 Cloths, 1/4 Fold, 12 1/2 x 13, White, 76/Box, PK12 (34865)
- WORKSHOP WET/DRY VACS 2-1/2-Inch Wet/Dry Dusting Brush Attachment for 2-1/2-Inch Vac Hose (WS25001A)
- WYPALL Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK (KW146)
- WYPALL Towels & Wipes, Green/White, Canister, Cellulose, 50 Wipes, Citrus, 8 PK (411-58310)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 90 Wipes, Unscented, 1080 PK (5812)
- WYPALL Towels & Wipes, Green, Refill, Cloth, 75 Wipes, Citrus, 6 PK (KCC 91367)
- WYPALL Wipers, Jumbo Roll, Pink, PK475, Pink, Roll, 475 Wipes, 475 PK (KW102)
- WYPALL Towels & Wipes, White, Roll, Double Recrepe (DRC), 200 Wipes, 10" x 13.2", Unscented, 400 PK (KCC 05796)
- MICRO-SCIENTIFIC Dispenser, Fresh, 6 PK (MSI100F)
- Wypall Multi-Purpose Wipes