Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, HYDROKNIT*, 200 Wipes, 16.8" x 12.5", Unscented, 200 PK
Mfr # 55300
Zoro # G4603564
product price: $60.79
/pk 200, $0.30/ea
$60.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 200
- Sheet Size 16.8" x 12.5"
- Color White
- Material HYDROKNIT*
- Width 12 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 55300
- Zoro # G4603564
- UPC # 36000553000
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 16.8" x 12.5" |
Width | 12 1/2" |
Length | 16.8" |
Details
Number of Sheets | 200 |
Item | Towels & Wipes |
Color | White |
Material | HYDROKNIT* |
Fragrance | Unscented |
Features | BRAG Box* |
Wipes per Container | 200 |
Used On | All Surfaces |
Effective to Remove | Grease; Grime |
For Use On | All Surfaces |
Packaging Type | Box |
Net Weight | 3.71 lbs |
Description
WypAll® X70 Cloths, 16.8" x 12 1/2", 200/Carton
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAN JAMAR Countertop Towel, Black (T1720TBK)
- SCOTT Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 1000 ft, White, 12 PK (1000)
- RUBBERMAID COMMERCIAL Swing Top Lid, Gray, Plastic (FG266400GRAY)
- BETTER OFFICE PRODUCTS Screen Cleaner Spray/10 Mini Spray Bottles Each 2 Oz 1 Ex-Large Microfiber Cleaning Towel, 10PK (31210)
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- WYPALL L30 Economy Wipers Dispenser Box, 16, PK8, Box, 8 PK (KW112)
- WYPALL X80 Heavy-Duty Wipers Dispenser Box, PK5, 5 PK (KW123)
- WYPALL Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK (KW146)
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT®, 80 Wipes, Unscented, 400 PK (412-05930)
- CLOROX Disinfecting Wipes, White, Canister, 700 Wipes, 7 in x 7 in, Fresh (31547)
- Wypall Multi-Purpose Wipes