Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Double Recrepe (DRC), 70 Wipes, 10.4" x 11", 24 PK
Mfr # 5027
Zoro # G4589083
product price: $122.99
/pk 24, $5.12/ea
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 70
- Sheet Size 10.4" x 11"
- Color White
- Material Double Recrepe (DRC)
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 5027
- Zoro # G4589083
- UPC # 10036000050278
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 10.4" x 11" |
Length | 11" |
Width | 10.38" |
Details
Number of Sheets | 70 |
Item | Towels & Wipes |
Color | White |
Material | Double Recrepe (DRC) |
Application | General Purpose |
Net Weight | 18.6 lbs |
Wipes per Container | 70 |
Ply | 1 |
Features | Small Roll |
Packaging Type | Roll |
Paper Towel Type | Perforated Roll |
Effective to Remove | Dust;Grease;Grime;Liquid;Oil;Soil |
For Use On | Dust; Grease; Grime; Liquid; Oil; Soil |
Description
WypAll® L40 Towels, Small Roll, 10 2/5 x 11, White, 70/Roll, 24 Rolls/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TITAN SPRAY BOTTLE REFILLABLE ALUMINUM (TL19426)
- LINZER Tray Liners 1-Qt 10Pk (RM4110)
- GENUINE JOE 55 gal 2.7 mil (69 Micron), Black, 50 PK (GJO18408)
- GLOBAL INDUSTRIAL Rectangle Black, Plastic (261748BK)
- WYPALL Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK (KCC 05123)
- WYPALL Towels & Wipes, White, Box, Cloth-Like, 90 Wipes, Unscented, 1080 PK (5812)
- WYPALL All Purpose Wipers, White, PK1008, White, 1008 PK (KW106)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK (KCC 41083)
- WYPALL Wipers, L10, Lightweight, PK24, White, Box, 2-Ply Paper, 24 PK (42346)
- WYPALL X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK (KW118)
- TORK Tork Industrial Wiper Blue W1/W2, Centerfeed, 2 x 375 Sheets, 13244101 (13244101)
- Wypall Multi-Purpose Wipes