Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Cloth-Like, 45 Wipes, Unscented, 12 PK
Mfr # 5770
Zoro # G602696127
product price: $271.99
/pk 12, $22.67/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 45
- Color White
- Material Cloth-Like
- Application General Purpose;Hand Washing
- Width 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 5770
- Zoro # G602696127
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12" |
Length | 23" |
Details
Number of Sheets | 45 |
Item | Towels & Wipes |
Color | White |
Material | Cloth-Like |
Application | General Purpose;Hand Washing |
Wipes per Container | 45 |
Fragrance | Unscented |
Net Weight | 21 lbs |
Used On | Multiple |
Features | Pop-Up* Box |
Packaging Type | Box |
For Use On | Multiple |
Description
WypAll* L40 Towels are effective wipers that absorb liquids lightning-fast. These towels are made of bonded cellulose using DRC (double re-creped) technology for strength, softness and absorbency. As a wiping towel, it soaks up liquids fast, but all you’ll feel is softness, thanks to a plush, touchable outer layer. In fact, it’s a popular choice for patient wiping in healthcare industries, for bathing and patient drying. These utility towels are specially designed to absorb liquids, lubricants and oils (in restaurants for wiping counters, in mechanic shops, industrial and commercial factories and more), yet they’re soft enough for use on face and hands. Experience the difference in superior absorbency and cleaning at your home or office today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Vacuum Bags, 2 PK (61HW11)
- 3M Low-Speed High Productivity Floor Pads 7300, 19" Diameter, Black, PK5 (7300)
- UNGER Complete Original Stripwasher 14 Inch (EH350,WS350)
- SCOTT Scott Toilet Paper 12Ct (07805)
- WYPALL L40 Wiper, 1/4 Fold, Blue, 12 1/2X12, PK12, Blue, Double Recrepe (DRC), 56 Wipes, Unscented, 12 PK (5776)
- WYPALL Towels & Wipes, Light Blue, Paper, 140 Wipes, 9.3" x 10.25", Unscented, 16 PK (KCC 05120)
- WYPALL All Purpose Wipers, White, PK1008, White, 1008 PK (KW106)
- WYPALL Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK (KW146)
- WYPALL Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK (KCC 05123)
- WYPALL All Purpose Wipers Dispenser Box, PK810, White, 810 PK (KW107)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, 400 Wipes, Fresh (3130B400DEA)
- Wypall Multi-Purpose Wipes