Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, Cloth-Like, 120 Wipes, Unscented, 6 PK
Mfr # 05816
Zoro # G301847967
product price: $76.99
/pk 6, $12.83/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 120
- Color White
- Material Cloth-Like
- Application General Purpose
- Features POP-UP* Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 05816
- Zoro # G301847967
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 16.4" |
Width | 9.8" |
Details
Number of Sheets | 120 |
Item | Towels & Wipes |
Color | White |
Material | Cloth-Like |
Application | General Purpose |
Features | POP-UP* Box |
Fragrance | Unscented |
Net Weight | 14.25 lbs |
Used On | Glass; Metal; Plastic; Stainless Steel |
Effective to Remove | Dust; Lint; Liquid |
Paper Towel Type | Dry Wipes |
Standards | All Kimberly-Clark Professional* L30 Series White Wipers can be aerobically composted in municipal or industrial facilities in the United States and Canada by ASTM D6868-11. Check with your waste hauler to ensure your application and their composting process are compatible. |
Ply | 1 |
Wipes per Container | 120 |
For Use On | Glass; Metal; Plastic; Stainless Steel |
Packaging Type | POP-UP* Box |
Description
When you're looking for a lighter-weight towel at an everyday great price, you can trust WypAll* L30 Towels. They are designed with the DRC (double re-creping) process, which gives you high surface softness (a cloth-like feel) with a reinforced grid that's strong for wet surface wiping and cleaning. These WypAll* L30 Towels are a great choice to replace air laid towels. They're soft enough to use on skin, so they're popular for use in healthcare and patient care. They're also tough enough for light-duty processing, janitorial tasks and maintenance (as an alternative to cloth rags). WypAll* L30 Towels are a trusted tool to help you get the job done right.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Spot and Stain Remover, 32 oz., PK6 (95002540)
- SCOTT Essential, Jumbo, Continuous Sheets, White, 12 PK (7304)
- HOPKINS 24 Garage Broom W/ 60 Metal Handle (93071)
- MORCON PAPER Morsoft, Standard, 1250 Sheets, White, 24 PK (M250)
- WYPALL Towels & Wipes, White, Box, Paper, 125 Wipes, Unscented, 2250 PK (KCC 05322)
- WYPALL All Purpose Wipers, White, PK1008, White, 1008 PK (KW106)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths - Pop-Up Box, White, Hydroknit, 8.34" x 16.80", 126 PK (KCC34790)
- WYPALL Towels & Wipes, White, Roll, Double Recrepe (DRC), 200 Wipes, 10" x 13.2", Unscented, 400 PK (KCC 05796)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented (41041)
- WYPALL Towels & Wipes, White, Roll, Paper, 220 Wipes, 3 PK (KCC 83571)
- METHOD Pink Grapefruit Scent All Purpose Cleaner Wipes 6.17 oz (18798)
- Wypall Multi-Purpose Wipes