Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK
Mfr # KCC 41083
Zoro # G4595121
original price:
$50.99
7% off
new price: $46.99
/pk 560, $0.08/ea
$46.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 70
- Container Type 1/4 Fold Poly Wrapped
- Color White
- Material Cloth
- Application General Purpose;Patient Care
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC 41083
- Zoro # G4595121
- UPC # 10036000410836
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12.5" |
Length | 10" |
Details
Number of Sheets | 70 |
Container Type | 1/4 Fold Poly Wrapped |
Item | Towels & Wipes |
Color | White |
Material | Cloth |
Application | General Purpose;Patient Care |
Wipes per Container | 70 |
Packaging Type | Pack |
Ply | 1 |
For Use On | Dust; Soil; Liquid |
Features | Quarterfold |
Effective to Remove | Dust;Soil;Liquid |
Net Weight | 6.5 lbs |
Fragrance | Unscented |
Paper Towel Type | Dry Wipes |
Description
WypAll® X60 Cloths, 1/4 Fold, 12 1/2 x 10, White, 70/Pack, 8 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMCO 1 19/32 in W Bench Brush, Soft, 6 3/4 in L Handle, 7 in L Brush, Black, Plastic, 13 in L Overall (45879)
- COMPANION TOOLS 12 Swivel Ledger Pulex Brass Channel Squeegee 18 (009-03-46)
- DIVERSEY Break-Up, Pro Oven/Grill Cleaner, 19oz, PK6 (CBD991206)
- ZEP 1 gal (3.8 L) TKO Hand Cleaner 4 PK (ZPER54824CT)
- WYPALL Towels & Wipes, Denim Blue, Roll, Hydroknit*, 2; 450 Wipes, 11.1" x 13.4", Unscented (KCC 12889)
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT*, 350 Wipes, 300 PK (KCC 06354)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented (41041)
- WYPALL Towels & Wipes, White, Paper, 200 Wipes, 10.5" x 9.3", Unscented, 12 PK (01770)
- WYPALL Towels & Wipes, White, Double Recrepe (DRC), 300 Wipes, 9.8" x 15.2", Unscented, 2 PK (5820)
- WYPALL Towels & Wipes, White, Roll, Paper, 1; 70 Wipes, 11" x 10.4", Unscented, 24 PK (412-05843)
- KC WYPALL WypAll X70 Wipers 300 wipers/box 16.6" L x 14.9" W, 300PK (WIP41100)
- Wypall Multi-Purpose Wipes