Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Red, Box, HYDROKNIT®, 80 Wipes, Unscented, 400 PK
Mfr # 412-05930
Zoro # G4591000
product price: $104.99
/pk 400, $0.26/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 80
- Container Type Box
- Color Red
- Material HYDROKNIT®
- Application General Purpose
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 412-05930
- Zoro # G4591000
- UPC # 10036000059301
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 9.13" |
Length | 16.8" |
Details
Number of Sheets | 80 |
Container Type | Box |
Item | Towels & Wipes |
Color | Red |
Material | HYDROKNIT® |
Application | General Purpose |
For Use On | All Surfaces |
Fragrance | Unscented |
Net Weight | 11.256 lbs |
Paper Towel Type | Shop Towels |
Features | Pop-Up* Box |
Dispenser Capacity | 2.48 lbs |
Ply | 1 |
Used On | All Surfaces |
Wipes per Container | 80 |
Effective to Remove | Dirt;Grime;Liquid |
Packaging Type | Pop-Up Box |
Description
WypAll® X80 Cloths with HYDROKNIT, 9.1 x 16.8, Red, Pop-Up Box, 80/Box, 5 Box/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & L DISTRIBUTORS 13-3/4 in W Long Handled Dust Pan (7948-Y)
- CROSSOVER Dryer, 7.0 cu. ft. Capacity, Electric, 27"W (ELEC DRYER/DRYER STACK)
- AIR WICK Freshmatic Ultra Spray Refill, Lavender/Chamomile, 5.89 oz Aerosol Spray, PK6 (62338-85595)
- FIRST AID ONLY Hand Sanitizer Packets, Gel, 9.38 mL, Ethyl Alcohol, Fragrance Free, 10 Pack (FAE-4007)
- WYPALL All Purpose Wipers, White, PK1008, White, 1008 PK (KW106)
- WYPALL Towels & Wipes, Blue, Roll, Polypropylene, 717 Wipes, 9 3/5 in x 13 2/5 in, 717 PK (33241)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 252 Wipes, 16.8" x 12.5", Unscented, 252 PK (54015)
- WYPALL GeneralClean L30 Heavy Duty Cleaning Towels, White, Pack, 12 PK (KCC05812CT)
- WYPALL Waterless Cleaning Wipes, 9.5x12", PK6, White, 6 PK (KW146)
- WYPALL L40 All Purpose Wipers Dispenser Bo, PK9, White, DRC (Double Re-Creped), 9 PK (KW114)
- SELLSTROM Sel-Kleen™ Equipment Cleaning Tissue - Pre-moistened (S22185)
- Wypall Multi-Purpose Wipes