Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Light Blue, Paper, 224 Wipes, 9.1" x 10.25", Unscented, 10 PK
Mfr # KCC 05123
Zoro # G4601665
$60.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 224
- Sheet Size 9.1" x 10.25"
- Color Light Blue
- Material Paper
- Application Windshields
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # KCC 05123
- Zoro # G4601665
- UPC # 10036000051237
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 9.1" x 10.25" |
Length | 10.25" |
Width | 9.1" |
Details
Number of Sheets | 224 |
Item | Towels & Wipes |
Color | Light Blue |
Material | Paper |
Application | Windshields |
Fragrance | Unscented |
Paper Towel Type | Dry Wipes |
Ply | 1 |
Used On | Glass |
Packaging Type | Pack |
Net Weight | 11.415 lbs |
Wipes per Container | 224 |
Description
WypAll® L10 Windshield Towels, 1-Ply, 9 1/10 x 10 1/4, 1-Ply, 224/Pack, 10 Packs/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEORGIA-PACIFIC SofPull Twin High-Capacity Center-Pull Dispenser, 20.13 x 7 x 10.75, Smoke (56509)
- GEORGIA-PACIFIC 8.1 x 11.6 x 6.6 in. Single Fold Towel Steel Dispenser, White (GE471634)
- HEFTY TRASH BAG BLK 13G 40CT (E84547)
- REV-A-SHELF Rev-A-Shelf Steel Wire Pull Out Hamper for VanityCloset Applications (HRV-1520 S)
- WYPALL Towels & Wipes, Green, Bucket, Cloth, 75 Wipes, Citrus, 6 PK (91371CT)
- WYPALL Towels & Wipes, Green, Cloth, 75 Wipes, Citrus (91371)
- WYPALL KimberlyClark Professional L40 AllPurpose Wipers, 56PK (KCC05701)
- WYPALL L40 All Purpose Wipers Dispenser Bo, PK9, White, DRC (Double Re-Creped), 9 PK (KW114)
- WYPALL Towels & Wipes, Red, Box, HYDROKNIT*, 350 Wipes, 300 PK (KCC 06354)
- WYPALL Towels & Wipes, White, Pop-Up Box, Paper, 4; 88 Wipes, Unscented, 10 PK (47044)
- LABCLEAN Cleanroom Wipes, 100 percent pol, 4, PK10, 10 PK (CPWIPE4X4)
- Wypall Multi-Purpose Wipes