Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Green/White, Canister, Cellulose, 50 Wipes, Citrus, 8 PK
Mfr # 411-58310
Zoro # G6103262
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 50
- Container Type Canister
- Color Green/White
- Material Cellulose
- Application Hand Washing; Machinery; Parts; Tools; Worksurfaces
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # 411-58310
- Zoro # G6103262
- UPC # 10036000583103
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12" |
Length | 9 1/2" |
Details
Number of Sheets | 50 |
Container Type | Canister |
Item | Towels & Wipes |
Color | Green/White |
Material | Cellulose |
Application | Hand Washing; Machinery; Parts; Tools; Worksurfaces |
Used On | Ceramics; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Skin; Vinyl |
Ply | 1 |
Features | Canister |
Paper Towel Type | Cleaner/Detergent Wet Wipe |
Fragrance | Citrus |
Wipes per Container | 50 |
Net Weight | 16 lbs |
Effective to Remove | Grease; Grime; Oil-Based Soil; Water-Based Soil |
For Use On | Ceramics; Fiberglass; Finished/Sealed Wood; Laminates; Metal; Plastic; Skin; Vinyl |
Packaging Type | Canister |
Description
WypAll® Heavy-Duty Waterless Cleaning Wipes, 12 x 9 1/2, Green-White, 50/Canister, 8/CT
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M 47 in Dust Cloth Holder, Black, Plastic (55937)
- PIG Sorbents, 26 gal, 5 in x 120 in, Universal, Yellow, Polypropylene, SAP (WTR002)
- WESTWARD 33 gal Collapsible Litter Bags, 19 in x 32 in, Green (3VB58)
- TOUGH GUY 23 13/32 in Sweep Face Broom Head, Stiff, Synthetic, Yellow (48LZ31)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- WYPALL L30 Economy Wipers Dispenser Box, 16, PK8, Box, 8 PK (KW112)
- WYPALL Towels & Wipes, White, Double Recrepe (DRC), 300 Wipes, 9.8" x 15.2", Unscented, 2 PK (5820)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK (KCC 41083)
- WYPALL X80 Heavy-Duty Wipers Dispenser Box, PK5, 5 PK (KW123)
- WYPALL GeneralClean L30 Heavy Duty Cleaning Towels, White, Pack, 12 PK (KCC05812CT)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, 2-Ply Tissue, 90 Wipes, 14 3/4 in x 16 1/2 in, 15 PK (34721)
- Wypall Multi-Purpose Wipes