Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Green, Cloth, 75 Wipes, Citrus
Mfr # 91371
Zoro # G301962899
product price: $21.85
/ea
$21.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Sheets 75
- Color Green
- Material Cloth
- Application General Purpose;Hand Washing
- Fragrance Citrus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 91371
- Zoro # G301962899
- UPC # 36000913712
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12" |
Length | 9 |
Details
Number of Sheets | 75 |
Item | Towels & Wipes |
Color | Green |
Material | Cloth |
Application | General Purpose;Hand Washing |
Fragrance | Citrus |
Packaging Type | Bucket |
Paper Towel Type | Hand/Body Wet Wipe |
Wipes per Container | 75 |
Effective to Remove | Grease;Grime;Ink;Paint |
For Use On | Grease; Grime; Ink; Paint |
Net Weight | 2.381 lbs |
Ply | 1 |
Contains | Alcohol-Free |
Primary Chemical | Alcohol-Free |
Description
WypAll Waterless Industrial Cleaning Wipes are the ideal pre-saturated cleaner for on-the-go cleaning of hands, tools, parts and non-porous work surfaces. The alcohol-free natural citrus solvents cut through grease, grime and oil, while soothing ingredients moisturize the skin. The specially designed cleaning fabric incorporates a textured surface on one side to increase scrubbing action for more thorough cleaning (even a tool with grime caked on), while being thin and flexible enough to get into tight spaces. The other side features a smooth surface, which wipes away dirt from your hand or a work surface. The middle absorbent layer soaks up and holds the dirt. These wipers are truly a must-have for any dirty job and cleaning on the go. When effectiveness and value top your list of criteria, you can trust WypAll to deliver.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILLBRUSH BBQ Accessories - Grill Brush - Grill Tools - Ultra Stiff Bristles (5in-S-K-H-DB)
- MILLER MFG Duratote Box PURPLE (1143-PU)
- TIDE Ultra Oxi Original Scent Laundry Detergent Pod, 128PK (1025856)
- SPILLTECH Absorbent Pad, 15 in W x 19 in L, Absorbs 28 gal. per Pkg, Oil, White, 200 Pack (WPF200S)
- WYPALL X70 Industrial Pro Wipers Dispense, PK10, 10 PK (KW120)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 252 Wipes, 16.8" x 12.5", Unscented, 252 PK (54015)
- WYPALL Towels & Wipes, Blue, Box, Double Recrepe (DRC), 100 Wipes, Unscented, 900 PK (KCC 05740)
- WYPALL Towels & Wipes, White, HYDROKNIT*, 200 Wipes, 16.8" x 12.5", Unscented, 200 PK (55300)
- WYPALL Towels & Wipes, Light Blue, Paper, 140 Wipes, 9.3" x 10.25", Unscented, 16 PK (KCC 05120)
- WYPALL L40 Wiper, 1/4 Fold, Blue, 12 1/2X12, PK12, Blue, Double Recrepe (DRC), 56 Wipes, Unscented, 12 PK (5776)
- PURELL Sanitizing Wipes, Canister, 10 in x 7 in, Unscented, 6 PK (9341-06)
- Wypall Multi-Purpose Wipes