Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Denim Blue, BRAG™ Box, Hydroknit*, 2; 136 Wipes, Unscented, 136 PK
Mfr # KCC 12891
Zoro # G4582022
product price: $60.99
/pk 136, $0.45/ea
$60.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 2; 136
- Container Type BRAG™ Box
- Color Denim Blue
- Material Hydroknit*
- Application General Purpose; Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC 12891
- Zoro # G4582022
- UPC # 36000128918
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 16 4/5" |
Width | 11 1/10" |
Details
Number of Sheets | 2; 136 |
Container Type | BRAG™ Box |
Item | Towels & Wipes |
Color | Denim Blue |
Material | Hydroknit* |
Application | General Purpose; Industrial |
Wipes per Container | 136 |
For Use On | Multiple |
Fragrance | Unscented |
Net Weight | 4.25 lbs |
Packaging Type | Brag* Box |
Used On | Multiple |
Paper Towel Type | Dry Wipes |
Features | BRAG* Box |
Ply | 2 |
Description
WypAll® X90 Cloths, Brag Box, 11 1/10 x 16 4/5, Denim Blue, 136/Box, 1 Box/Carton
- •Low lint and low extractable (the compounds and contaminants that could wash out onto a surface), for clean solvent wiping.
- •Reduce your solvent spendthese heavy duty cloths have excellent fluid reservoir capacity (for absorbing and delivering fluids); they release 90% of the solvents they absorb, outperforming rags.
- •Use wet or drythese ultra-soft, reusable cloths are ideal for heavy wiping, prepping surfaces with solvents and cleaning metal shavings.
- •Ideal for clean manufacturing processes.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SELLARS EverSoak® Medium-Duty Absorbent Pads, 29 Gallon Capacity, 15" x 19", 100 Pads/Case (22867)
- MAX PROFESSIONAL Max Professional 152-112-226 Blow Off 152a Duster 10 oz - Pack of 12 (152-112-226)
- GENUINE JOE 1 gal (3.8 L) Antibacterial Lotion Soap 4 PK (GJO03110CT)
- GOJO Floor & Wall Protector for TFX Dispenser, PK6 (2762-06)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 870 Wipes, 12.5" x 13.4", Unscented, 870 PK (KCC 41611)
- WYPALL X70-1/4 Fold Industrial Pro Wipers, PK12, White, 12 PK (KW119)
- WYPALL X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK (KW118)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented (41041)
- WYPALL Economy Wipers Bulk Pack, White, PK1080, White, 1080 PK (KW108)
- WYPALL X70 Industrial Pro Wipers Dispense, PK10, 10 PK (KW120)
- KC WYPALL WypAll X70 Wipers 870 wipers/roll 13.4" L x 12.5" W, 870PK (WIP41611)
- Wypall Multi-Purpose Wipes