Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Denim Blue, Box, Hydroknit*, 68 Wipes, Unscented, 340 PK
Mfr # KCC 12890
Zoro # G4579405
product price: $125.99
/pk 340, $0.37/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 68
- Container Type Box
- Color Denim Blue
- Material Hydroknit*
- Application General Purpose; Industrial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC 12890
- Zoro # G4579405
- UPC # 10036000128908
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 16 4/5" |
Width | 8 3/10" |
Details
Number of Sheets | 68 |
Container Type | Box |
Item | Towels & Wipes |
Color | Denim Blue |
Material | Hydroknit* |
Application | General Purpose; Industrial |
For Use On | Multiple |
Features | Pop-Up* Box |
Net Weight | 9.25 lbs |
Paper Towel Type | Dry Wipes |
Ply | 2 |
Wipes per Container | 68 |
Packaging Type | Pop-Up* Box |
Used On | Multiple |
Fragrance | Unscented |
Description
WypAll® X90 Cloths, POP-UP Box, 8 3/10 x 16 4/5, Denim Blue, 68/Box, 5 Boxes/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRUSKE PRODUCTS Brown Upright metal-capped broom, hardwood handle (5111-R)
- RUBBERMAID COMMERCIAL Aerosol Dispenser, LCD, Chrome (1793533)
- GENUINE JOE Stripping Pad, Utility, Floor/Wall, 4-1/2"x10", Brown (GJO03125)
- UNGER 6 in Tube Wet Mop, 16 oz Dry Wt, Quick Change Connection, Cut-End, Red, Microfiber, ST45R (ST45R)
- WYPALL Towels & Wipes, White, Cloth-Like, 120 Wipes, Unscented, 6 PK (05816)
- WYPALL Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented (41041)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- WYPALL Towels & Wipes, White, Roll, Paper, 220 Wipes, 3 PK (KCC 83571)
- WYPALL GeneralClean L30 Heavy Duty Cleaning Towels, White, Pack, 12 PK (KCC05812CT)
- WYPALL Towels & Wipes, White, POP-UP* Box, Paper, 1; 125 Wipes, Unscented, 2250 PK (05320)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, 120 Sheets, White (05816)
- Wypall Multi-Purpose Wipes