Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Blue, HYDROKNIT*, 160 Wipes, Unscented
Mfr # 41041
Zoro # G301847905
original price:
$57.99
20% off
$46.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 160
- Material HYDROKNIT*
- Application General Purpose
- Net Weight 8 lbs
- Features BRAG* Box
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # 41041
- Zoro # G301847905
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 11.1" |
Length | 16.8" |
Details
Number of Sheets | 160 |
Item | Towels & Wipes |
Color | Blue |
Material | HYDROKNIT* |
Application | General Purpose |
Net Weight | 8 lbs |
Features | BRAG* Box |
Packaging Type | Box |
Fragrance | Unscented |
For Use On | Grease; Grime; Liquid |
Wipes per Container | 160 |
Effective to Remove | Grease;Grime;Liquid |
Description
Trust the WypAll* Brand, the one that sets the standard for excellence in wipers. WypAll* X80 Cloths feature innovations like high-tech HydroKnit fast-absorbing material and are durable for scrubbing. These contaminant-free commercial wipers are a favorite replacement for laundered shop towels, which can harbor dangerous chemicals, such as lead. WypAll* X80 Cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and durability, making them suitable for removing dirt, oil, grime and solvents in industrial and manufacturing businesses. The reusable cloths are reinforced for strength when wet and dry. These bulk cloths are a great alternative – safer and more efficient – to replace laundered shop towels or cleaning rags. Use them for heavy duty machine- and part-wiping, wiping metal shavings, prepping surfaces with solvents and cleaning rough surfaces. After all, every business gets dirty. But for the toughest grease and grime, you can trust WypAll* X80 Cloths.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Sorbents, 40 gal, 30 in x 300 ft, Oil, White, Polypropylene (MAT419)
- WORLD ENTERPRISES Bucket, 14.5 in H, Lime Green (5LIGRN)
- BOARDWALK Boardwalk® Ultra Germicidal Bleach, 1 Gal Bottle, 6/Carton (3406)
- BRONCO 10 Gal Trash Can Lid, Black (84101103)
- WYPALL Towels & Wipes, White, Box, HYDROKNIT*, 160 Wipes, Unscented, 160 PK (KCC 41044)
- WYPALL X60 Industrial Jumbo Roll Wipers, PK1100, White, 1100 PK (KW118)
- WYPALL Economy Wipers Dispenser Box, PK1200, White, 1200 PK (KW109)
- WYPALL Towels & Wipes, White, BRAG™ Box, Multi-Ply; 176 Wipes, Unscented, 176 PK (412-34607)
- WYPALL Towels & Wipes, Denim Blue, Box, Hydroknit*, 68 Wipes, Unscented, 340 PK (KCC 12890)
- WYPALL Towels & Wipes, Blue, Roll, Polypropylene, 717 Wipes, 9 3/5 in x 13 2/5 in, 717 PK (33241)
- HOSPECO Dry Wipe, Blue, Poly Wrapped, Polyester, 100 Wipes, 12 in x 12 in (M-PR811)
- Wypall Multi-Purpose Wipes