Shop All Multi-Purpose Wipes
Wypall
Towels & Wipes, Blue, 1/4 Fold Poly Wrapped, HYDROKNIT*, 300 Wipes, Unscented, 300 PK
Mfr # 5927
Zoro # G4597580
product price: $92.99
/pk 300, $0.31/ea
Free Shipping & Returns
$92.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Number of Sheets 300
- Container Type 1/4 Fold Poly Wrapped
- Material HYDROKNIT*
- Application Foodservice
- Width 12 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 5927
- Zoro # G4597580
- UPC # 10036000059271
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Width | 12 1/2" |
Length | 23 1/2" |
Details
Number of Sheets | 300 |
Container Type | 1/4 Fold Poly Wrapped |
Item | Towels & Wipes |
Color | Blue |
Material | HYDROKNIT* |
Application | Foodservice |
For Use On | Multiple |
Paper Towel Type | Dry Wipes |
Fragrance | Unscented |
Used On | Multiple |
Wipes per Container | 300 |
Net Weight | 10.6 lbs |
Features | Quarterfold |
Packaging Type | Box |
Description
WypAll® X70 Foodservice Towels, 1/4 Fold, 12 1/2 x 23 1/2, Blue, 300/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTAL SOLUTIONS Oven Cleaner, 20 oz, PK12 (83165003)
- UNGER Outside Locking Collar Large (20943)
- RUBBERMAID COMMERCIAL Closet Organizr/Tool Holdr, Gry/Ylw, Plstc (FG199300GRAY)
- TOUGH GUY 18 in L Dust Mop, 7 oz Dry Wt, Tabs/Pockets Connection, Looped-End, Green, Microfiber (6PVU5)
- WYPALL L40 Wiper, 1/4 Fold, Blue, 12 1/2X12, PK12, Blue, Double Recrepe (DRC), 56 Wipes, Unscented, 12 PK (5776)
- WYPALL Towels & Wipes, White, Roll, Double Recrepe (DRC), 200 Wipes, 10" x 13.2", Unscented, 400 PK (KCC 05796)
- WYPALL Towels & Wipes, Red, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (41029)
- WYPALL Towels & Wipes, White, BRAG™ Box, Multi-Ply; 176 Wipes, Unscented, 176 PK (412-34607)
- WYPALL Towels & Wipes, Green, Bucket, Cloth, 75 Wipes, Citrus, 6 PK (91371CT)
- WYPALL Towels & Wipes, White, Double Recrepe (DRC), 300 Wipes, 9.8" x 15.2", Unscented, 2 PK (5820)
- KIMBERLY-CLARK WypAll® X80 Jumbo Roll Towels - 12-1/2"w x 13-3/8"d - (KIM41055)
- Wypall Multi-Purpose Wipes