Shop All Paper Towels
Wypall
Towels & Wipes, 130 Sheets, Blue, 12 PK
Mfr # 35411
Zoro # G901860489
Free Shipping & Returns
$197.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Blue
- Sheet Width 9.78 in
- Sheet Length 13.4 in
- Sheet Size 9.8 in x 13.4 in
- Number of Sheets 130
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # 35411
- Zoro # G901860489
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.78 in |
Sheet Length | 13.4 in |
Sheet Size | 9.8 in x 13.4 in |
Details
Item | Towels & Wipes |
Color | Blue |
Number of Sheets | 130 |
Features | Small Roll |
Application | General Purpose; Hand Washing |
Material | HYDROKNIT* |
Container Type | Roll |
Scent | Unscented |
Description
WypAll® X60 Cloths absorb more water than rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, the clothes help raise the standard for general-purpose cloths at a terrific value. They don't use adhesives or binders, so they'll leave no residue behind and they're reinforced for strength when wet or dry. These cleaning cloths are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They're designed to reduce waste so you spend less.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COLORCORE ColorCore 59" Aluminum Handle, Black (294119)
- ASI GROUP ASI Stainless C-Fold / Multifold Towel Dispenser (0210)
- SCOTCH-BRITE Scotch-Brite Cleaning Pad, Blue, 4" L, 5-1/4" W, PK40 (9000)
- OIL-DRI Sorbents, 23 gal, 5 in x 10 ft, Oil, White, Polypropylene (L90857)
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, White, 10 PK (41455)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- WYPALL Quarterfold Towels & Wipes, 1 Ply, 66 Sheets, 12", Blue, 528 PK (33560)
- KIMBERLY-CLARK PROFESSIONAL Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (11090)
- Wypall Paper Towels