Shop All Rags & Towels
Wypall
SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18
Mfr # KCC 01772
Zoro # G6119161
original price:
$88.05
19% off
new price: $70.45
/pk 18, $3.91/ea
$70.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Paper Fiber
- Color White
- Weight 17.4 lbs
- Length 10 1/2"
- Paper Towel Type Dry Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC 01772
- Zoro # G6119161
- Country of Origin United States
- Category Rags & Towels
Dimensions
Length | 10 1/2" |
Width | 10 1/4" |
Details
Material | Paper Fiber |
Item | SANI-PREP Dairy Towels,POP-UP BX,1,PK18 |
Color | White |
Weight | 17.4 lbs |
Paper Towel Type | Dry Wipes |
Type | Dry Wipes |
Application | General Purpose |
Wipes per Container | 110 |
Packaging Type | Pack |
Description
SANI-PREP Dairy Towels,POP-UP BX,1,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SANITAIRE Brush Roll, 1 3/4 in Dia, White, PK3 (3362)
- BOARDWALK 16 in Sweep Face Broom Heads, Brown (BWK71160)
- CHEMIQUE Whirlaway Cleaner Deodorizer 32 oz 2PK (WHIR322pack)
- WYPALL Microfiber Cleaning Cloth, Green, 24PK (83630CT)
- WYPALL X60 Shower Towels, 22.5 x 39, White, 100/Box, PK3, 3PK (35010)
- WYPALL Foodservice Cloths, 12.5 x 23.5, Red, PK200 (51639)
- WYPALL Microfiber Cleaning Cloth, Blue, 6PK (83620)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Blue, PK24 (KCC 83620)
- ALLSTAR PERFORMANCE Allstar Performance ALL12011 White Shop Towels; Pack of 25 (ALL12011)
- Wypall Rags & Towels