Quarterfold Towels & Wipes, 1 Ply, 66 Sheets, 12", Blue, 528 PK
Mfr # 33560
Zoro # G301860560
Key Features
- Paper Towel Type Quarterfold
- Color Blue
- Sheet Width 12 1/2 in
- Sheet Length 12 in
- Sheet Size 12 1/2 in x 12 in
Product Information
- Brand Wypall
- MFR # 33560
- Zoro # G301860560
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 12 1/2 in |
Sheet Length | 12 in |
Sheet Size | 12 1/2 in x 12 in |
Roll Length | 12" |
Details
Paper Towel Type | Quarterfold |
Item | Towels & Wipes |
Color | Blue |
Number of Sheets | 66 |
Ply | 1 |
Material | Polypropylene |
Container Type | Pack |
Application | Auto Care;General Purpose, Industrial |
Dirt Types | Grease; Ink; Oil |
Applicable Material | Glass; Metal; Plastic; Wood |
Scent | Unscented |
Description
If you have a task where wiping precision and reliability are important, WypAll® Oil, Grease and Ink Cloths are an excellent choice. They are designed for wiping tasks where low lint or the use of chemicals is required, as the polypropylene sheets are specially engineered for critical applications involving solvents, inks and paints. These absorbent sheets are acid-, base- and solvent-resistant, and ideal for use with lubricants, oil and grease. Whether you're responsible for cleaning by hand, manufacturing/assembly, pre-packaging wipe-down or refinishing, these industrial wipers are essential tools of the trade.
- •Durable wipes absorb up to 8x their weight in oil and they have 25x less lint than laundered shop towels.
- •Pliable to fit into tight spaces and maintain their strength even when saturated in oil.
- •Disposable cloths clean oil, dirt, grime and solvents, while remaining resistant to harsh cleaning agents.
- •These wipes are fresh and clean every time and are a more efficient alternative to laundered rental shop towels.
- •Acid-, base- and solvent-resistant.
- •Very absorbent, which makes cleaning and prepping easy.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IMPACT PRODUCTS 41 qt Rectangular Trash Can, Beige, Open Top, Polyethylene (IMP 7703 BEI)
- WEILER Block Type Scratch Brush, .014 Carbon Steel Fill, Flat Face (44067)
- MONARCH T-Shirt Cleaning Rags - White - New - 25 lb Box (N2-W43-25)
- BRADY Sorbents, 38 gal, 18 in x 18 in, Universal, Blue, Gray, Cotton, Polyester (RAG1818)
- WYPALL Dry Wipes Towels & Wipes, 1100 Sheets, Blue (34965)
- WYPALL Towels & Wipes, 130 Sheets, Blue, 12 PK (35411)
- WYPALL Towels & Wipes, 1 Ply, 100 Sheets, Blue, 5 PK (33570)
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, White, 10 PK (41455)
- WYPALL Paper Towels, White, 12 PK (KCC05770)
- GEORGIA PACIFICRPORATION Sparkle Paper Towels, 2 Ply, 116 Sheets, White (22238)
- Wypall Paper Towels