Shop All Multi-Purpose Wipes
Wypall
PowerClean ProScrub Heavy Duty Wet Towels, Green, Bag, Orange Citrus
Mfr # KCC91367
Zoro # G002502011
product price: $95.95
/pk 450, $0.21/ea
Free Shipping & Returns
$95.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Bag
- Color Green
- Application Hand; Tool; Nonporous Surface
- Length 12"
- Width 9.50"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC91367
- Zoro # G002502011
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Length | 12" |
Width | 9.50" |
Details
Container Type | Bag |
Item | PowerClean ProScrub Heavy Duty Wet Towels |
Color | Green |
Application | Hand; Tool; Nonporous Surface |
Effective to Remove | Grease Remover; Grime Remover; Oil Remover; Dirt Remover |
Wipes per Container | 75 |
Features | Alcohol-free; Pre-moistened; Soft |
Fragrance | Orange Citrus |
Product Series | ProScrub |
Description
Waterless cleaning wipes are pre-saturated for quick, simple on-the-go cleaning of hands, tools, parts and nonporous worksurfaces. Alcohol-free, natural citrus solvents cut through grease, grime and oil while soothing ingredients moisturize your skin to keep them feeling soft and smooth. Its unique fabric incorporates a textured surface on one side to increase scrubbing action for more thorough cleanings, even for tools with grime caked-on, while being thin and flexible enough to get into tight spaces. The other side features a smooth surface to wipe away dirt from your hands or a worksurface. The middle absorbent layer soaks up and holds the dirt to help you efficiently clean a wide variety of messes. These wipers are truly a must-have for any dirty job and cleaning on-the-go.
Documents & Resources
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENPAC Sorbents, Oil, 40 PK (ENP 40OS34)
- MAKITA Crevice Nozzle (W6084)
- CONDOR Sorbents, 14 gal, 15 in x 19 in, Harsh Chemicals, Yellow, Polypropylene (35ZP96)
- TOUGH GUY Urinal Screen, Wave, Cucumber Melon, PK10 (6JJZ5)
- WYPALL X90 Heavy-Duty Jumbo Roll Wipers, PK450, Blue, 450 PK (KW127)
- WYPALL L40 Wiper, 1/4 Fold, Blue, 12 1/2X12, PK12, Blue, Double Recrepe (DRC), 56 Wipes, Unscented, 12 PK (5776)
- WYPALL Wipes, Dispenser Box, Blue, PK160, Blue, Box, 160 Wipes, 160 PK (KW101)
- WYPALL Towels & Wipes, Denim Blue, Roll, Hydroknit*, 2; 450 Wipes, 11.1" x 13.4", Unscented (KCC 12889)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths - Pop-Up Box, White, Hydroknit, 8.34" x 16.80", 126 PK (KCC34790)
- WYPALL Towels & Wipes, White, Cloth-Like, 200 Wipes, 19.5" x 42", Unscented, 200 PK (KCC 05860)
- KIMTECH Kimwipes, Delicate Task Wipers, 1-Pl, PK60, White, Tissue, 286 Wipes, Unscented, 60 PK (KCC 34155)
- Wypall Multi-Purpose Wipes