Shop All Rags & Towels
Wypall
Microfiber Cloths, Reusable, 15 3/4x, PK24
Mfr # KCC 83610
Zoro # G6127945
original price:
$69.69
8% off
new price: $63.89
/pk 24, $2.66/ea
$63.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 15 3/4x
- Color Yellow
- Type Dry Wipes
- Weight 4.5 lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC 83610
- Zoro # G6127945
- Country of Origin Thailand
- Category Rags & Towels
Dimensions
Size | 15 3/4x |
Width | 15.75" |
Length | 15.75" |
Details
Material | Microfiber |
Item | Microfiber Cloths,Reusable,15 3/4X,PK24 |
Color | Yellow |
Type | Dry Wipes |
Weight | 4.5 lbs |
Features | General Purpose |
Fragrance | Unscented |
Effective to Remove | Dust;Lint;Liquid |
Used On | Glass;Linoleum;Metal;Mirrors;Plastic;Stainless Steel;Tile;Wood |
Wipes Application | Glass; Linoleum; Metal; Mirrors; Plastic; Stainless Steel; Tile; Wood |
Recommended For | Dust; Lint; Liquid |
Wipes per Container | 6 |
Paper Towel Type | Dry Wipes |
Packaging Type | Pack |
Application | General Purpose |
Description
Microfiber Cloths,Reusable,15 3/4X,PK24, Package Quantity 24
- •Cloths may be used without chemicals.
- •Can be laundered up to 300 times before needing replacement, all while improving efficiency and reducing chemical use.
- •Cloths can be used wet or dry and they absorb up to eight times their weight in liquid.
- •Color-coding prevents cross-contamination.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GENUINE JOE 16 gal Trash Bags, 0.6 mm, 500 PK (GJO01011)
- RUBBERMAID COMMERCIAL 23 gal Square Recycling Can, Flat with Top Opening, Black, 1 Openings (2078988)
- TARN-X PRO Tarnish Remover, 1 gal Bottle, PK4 (JEL TX-4PRO)
- STREETFYTER Sorbents, 28 gal, 16 in x 18 in, Universal, Gray, Polypropylene (SFG-75BX)
- WYPALL WypALL® Jumbo Roll Dispenser, Black, 1/Each (KW103)
- WYPALL Foodservice Towel, Kimfresh Antimicrobial Hydroknit, 12.5x23.5, PK150 (6280)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- WYPALL X70 Cloths, Center-Pull, 9 4/5 x 13 2/5, White, 275/Roll, PK3, 3PK (41702)
- WYPALL Heavy-Duty Foodservice Cloths, 12.5 x 23.5, Blue, PK100 (51633)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Blue, PK24 (KCC 83620)
- PAINT USA WIPING CLOTH ASST 4LB (6405BL0510DUSA)
- Wypall Rags & Towels