Shop All Rags & Towels
Wypall
Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Blue, PK24
Mfr # KCC 83620
Zoro # G0345914
product price: $78.55
/pk 24, $3.27/ea
Free Shipping & Returns
$78.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Microfiber
- Size 15 3/4 in x 15 3/4 in
- Color Blue
- Length 15.75"
- Paper Towel Type Dry Wipes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KCC 83620
- Zoro # G0345914
- UPC # 10036000836209
- Country of Origin China
- Category Rags & Towels
Dimensions
Size | 15 3/4 in x 15 3/4 in |
Length | 15.75" |
Width | 15.75" |
Details
Material | Microfiber |
Item | Bar Towels |
Color | Blue |
Paper Towel Type | Dry Wipes |
Application | General Purpose |
Used On | Glass;Linoleum;Metal;Mirrors;Plastic;Stainless Steel;Tile;Wood |
Type | Dry Wipes |
Packaging Type | Pack |
Effective to Remove | Dust;Lint;Liquid |
Wipes Application | Glass; Linoleum; Metal; Mirrors; Plastic; Stainless Steel; Tile; Wood |
Features | Bathroom Fixtures |
Recommended For | Dust; Lint; Liquid |
Wipes per Container | 6 |
Fragrance | Unscented |
Weight | 4.5 lbs |
Description
Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Blue, 24/Carton
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTOCHEM LABORATORIES Inhibited Acid Urinal And Toilet Drain Line Opener, 1 gal., EA1 (PC-114BX-11)
- NILFISK Vacuum Bag, Dust, 5 PK (1471097500)
- GLOBAL EQUIPMENT Plastic Trash Can with Lid Dolly - 55 Gallon Gray (240464GYB)
- UNGER Stingray Glass Cleaner (SRL02)
- WYPALL Microfiber Cleaning Cloth, Blue, 6PK (83620)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Green, PK24 (KCC 83630)
- WYPALL X60 Shower Towels, 22.5 x 39, White, 100/Box, PK3, 3PK (35010)
- WYPALL SANI-PREP Dairy Towels, POP-UP Bx, 1, PK18 (KCC 01772)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Green, PK6 (83630)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- ZORO SELECT T-Shirt, Recycled Cotton, White (WW99322)
- Wypall Rags & Towels