Shop All Rags & Towels
Wypall
Microfiber Cleaning Cloth, Green, 24PK
Mfr # 83630CT
Zoro # G5993132
product price: $67.69
/pk 24, $2.82/ea
$67.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Green
- Color Green
- Cleaning Cloth Color Green
- Count/Weight 24 Unit(s)/Case
- Features Anti-bacterial; Durable; Absorbent; Environmentally Friendly; Launderable
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 83630CT
- Zoro # G5993132
- Country of Origin China
- Category Rags & Towels
Dimensions
Length | 15.75" |
Width | 15.75" |
Details
Material | Green |
Item | Cloth,Microfiber,Wypall,Green,PK24 |
Color | Green |
Cleaning Cloth Color | Green |
Count/Weight | 24 Unit(s)/Case |
Features | Anti-bacterial; Durable; Absorbent; Environmentally Friendly; Launderable |
Effective to Remove | Odor Remover; Stain Remover; Bacteria Remover |
Type | Surface Cleaner |
Application | Nonporous Surface |
Description
Cloth,Microfiber,Wypall,Green,PK24, Package Quantity 24
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMAR Hammar HA2007H Replacement Hydrostatic Release Unit for Epirb H20E HRU - USCG; SOLAS & MED (HA2007H)
- WEILER Janitorial Upright Broom, Corn & Fiber Fill, 57" Overall Length (70308)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- SPARTAN CHEMICAL CO. BioRenewables 2 Liter Waterfall Scent Glass Cleaner (483502)
- WYPALL Microfiber Cleaning Cloth, Yellow, 6PK (83610)
- WYPALL Microfiber Cleaning Cloth, Blue, 6PK (83620)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Green, PK24 (KCC 83630)
- WYPALL GeneralClean X60 Multi-Task Cleaning Cloths, Pop-Up Box, White (118 Sheets/Box, 10 Boxes/Case) (34790CT)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Blue, PK24 (KCC 83620)
- BUFFALO INDUSTRIES Buffalo Industries Cheese Cloth 68581 (68581)
- Wypall Rags & Towels