Shop All Rags & Towels
Wypall
Foodservice Towel, Kimfresh Antimicrobial Hydroknit, 12.5x23.5, PK150
Mfr # 6280
Zoro # G7570187
product price: $68.99
/pk 150, $0.46/ea
$68.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material HYDROKNIT*
- Size 12.5x23.5
- Color Blue Stripe;White
- Paper Towel Type Quarterfold
- Length 23.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 6280
- Zoro # G7570187
- UPC # 10036000062806
- Country of Origin United States
- Category Rags & Towels
Dimensions
Size | 12.5x23.5 |
Length | 23.5" |
Width | 12 1/2" |
Details
Material | HYDROKNIT* |
Item | Foodservice Towels |
Color | Blue Stripe;White |
Paper Towel Type | Quarterfold |
Weight | 10 lbs |
Application | Foodservice |
Fragrance | Unscented |
Standards | NSF Certified |
Recommended For | Food; Liquid |
Type | Quarterfold |
Effective to Remove | Food;Liquid |
Packaging Type | Carton |
Wipes per Container | 150 |
Features | Kimfresh Antimicrobial—Inhibits the growth of odor-causing bacteria that can cause a "sour" smell on the foodservice towel. |
Description
WypAll® X80 Foodservice Towel, Kimfresh Antimicrobial Hydroknit, 12 1/2 x 23 1/2, 150/Ct
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Deodorizer, Bubblegum, Size 55 gal. (18E887)
- KIMBERLY-CLARK PROFESSIONAL Hydroknit Scott Pro Shop Towels 11" x 10.4", Blue (32992)
- GOJO 1,250 mL Foam Hand Soap Cartridge, 4 PK (5165-04)
- GENUINE JOE 60 Gal. High-Density Can Liners, 200PK (GJO01759)
- WYPALL Microfiber Cleaning Cloth, Yellow, 6PK (83610)
- WYPALL X70 White Extended Use Reusable Cloths Pop-Up Box , 100-Sheets/Pack, 1,000 -Sheets/Case, 10PK (41455)
- WYPALL Microfiber Cleaning Cloth, Blue, 24PK (83620CT)
- WYPALL Microfiber Cleaning Cloth, Blue, 6PK (83620)
- WYPALL X60 Cloths, Small Roll, 19 3/5 x 13 2/5, White, 130/RL, PK6, 6PK (35421)
- WYPALL Microfiber Cloths, Reusable, 15-3/4" x 15-3/4", Green, PK24 (KCC 83630)
- ZORO SELECT Recycled Cotton T-shirt Cloth Rags, 4 lb. Bag, Sizes Vary, Assorted Colors (G342004BG)
- Wypall Rags & Towels