Shop All Paper Towels
Wypall
Dry Wipes Towels & Wipes, 870 Sheets, White
Mfr # 41600
Zoro # G201860455
product price: $136.99
/ea
Free Shipping & Returns
$136.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Dry Wipes
- Sheet Width 12 1/2 in
- Sheet Length 13.4 in
- Sheet Size 12 1/2 in x 13 2/5 in
- Number of Sheets 870
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 41600
- Zoro # G201860455
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 12 1/2 in |
Sheet Length | 13.4 in |
Sheet Size | 12 1/2 in x 13 2/5 in |
Details
Paper Towel Type | Dry Wipes |
Item | Towels & Wipes |
Color | White |
Number of Sheets | 870 |
Container Type | Roll |
Features | Jumbo Roll |
Application | General Purpose;Industrial |
Material | HYDROKNIT* |
Scent | Unscented |
Dirt Types | Grease; Grime; Liquid; Oil |
Description
With high-tech HydroKnit fast-absorbing material, WypAll® X70 cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear-resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. They are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Extension Handle Clip (834724)
- CASCADE COMPLETE Cascade Cmplt Pods 18Pk (86030)
- VIKAN 1510mm Color Coded Handle, 1 1/4 in Dia, Blue, Aluminum (29373)
- MIDWEST RAKE Squeegee, 24" L, No-Notch EDPM Blade (78554)
- WYPALL Dry Wipes Towels & Wipes, 1100 Sheets, Blue (34965)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- WYPALL Towels & Wipes, 1 Ply, 100 Sheets, Blue, 5 PK (33570)
- WYPALL Paper Towels, White, 12 PK (KCC05770)
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- GEORGIA-PACIFIC Pacific Blue Basic Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (20204)
- Wypall Paper Towels