Shop All Paper Towels
Wypall
Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK
Mfr # 41100
Zoro # G401860439
product price: $82.69
/pk 300, $0.28/ea
Free Shipping & Returns
$82.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Dry Wipes
- Color White
- Sheet Width 16.6 in
- Sheet Length 14.9 in
- Sheet Size 14.9 in x 16.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 41100
- Zoro # G401860439
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 16.6 in |
Sheet Length | 14.9 in |
Sheet Size | 14.9 in x 16.6 in |
Details
Paper Towel Type | Dry Wipes |
Item | Towels & Wipes |
Color | White |
Number of Sheets | 300 |
Features | Flat Sheet Box |
Application | General Purpose;Industrial |
Container Type | Pack |
Material | HYDROKNIT* |
Scent | Unscented |
Dirt Types | Grease; Grime; Liquid; Oil |
Description
With high-tech HydroKnit fast-absorbing material, WypAll® X70 cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear-resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. They are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEVENTH GENERATION Disinfecting Cleaner, 7" W x 8" L Canister, Lemongrass Citrus, White, 70 PK (SEV22813)
- VIKAN 8-1/3"L Polypropylene Replacement Brush Head Tank Brush (70378)
- SWIFFER Sweeper Mop, Green/Gray, Polyvinyl Alcohol, PK3 (09060)
- OIL-DRI Ready Red Oil Base Sweeping Compound (L91100RR)
- WYPALL Towels & Wipes, 130 Sheets, Blue, 12 PK (35411)
- WYPALL Dry Wipes Towels & Wipes, 1100 Sheets, Blue (34965)
- WYPALL Towels & Wipes, 1 Ply, 100 Sheets, Blue, 5 PK (33570)
- WYPALL Paper Towels, White, 12 PK (KCC05770)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK (41412)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, White, 10 PK (41455)
- CASCADES PRO C-Fold Paper Towels, White, 12 PK (H180)
- Wypall Paper Towels