Shop All Paper Towels
Wypall
Dry Wipes Towels & Wipes, 100 Sheets, Blue, 10 PK
Mfr # 41412
Zoro # G601860376
original price:
$223.99
12% off
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Paper Towel Type Dry Wipes
- Sheet Width 9 1/8 in
- Sheet Length 16.8 in
- Sheet Size 9 1/10 in x 16 4/5 in
- Number of Sheets 100
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wypall
- MFR # 41412
- Zoro # G601860376
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9 1/8 in |
Sheet Length | 16.8 in |
Sheet Size | 9 1/10 in x 16 4/5 in |
Details
Paper Towel Type | Dry Wipes |
Item | Towels & Wipes |
Color | Blue |
Number of Sheets | 100 |
Application | General Purpose;Industrial |
Features | Pop-Up* Box |
Container Type | Pop-Up Box |
Material | HYDROKNIT* |
Scent | Unscented |
Dirt Types | Grease; Grime; Liquid; Oil |
Description
With high-tech HydroKnit fast-absorbing material, WypAll® X70 cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear-resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. They are so sturdy that they can often be used more than once (once you've used them a few times, they're disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Swiffer Cloth Max, Disposable, 9, White, PK 6 (PGC37109CT)
- RUBBERMAID COMMERCIAL 60" Mop and Broom Handles, 0.94" Dia, Natural, Wood (FG636400LAC)
- CR LAURENCE Micro Fiber Wipes, 12PK (MFW12)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- WYPALL Dry Wipes Towels & Wipes, 100 Sheets, White, 10 PK (41455)
- WYPALL Dry Wipes Towels & Wipes, 300 Sheets, White, 300 PK (41100)
- WYPALL Paper Towels, White, 12 PK (KCC05770)
- WYPALL Perforated Roll Towels & Wipes, 475 Sheets, Blue (41043)
- WYPALL Cleaning Cloth Power Clean X70 Medium Duty Cloths, White, 200 PK (KCC55300)
- WYPALL Dry Wipes Towels & Wipes, 870 Sheets, White (41600)
- NITTANY PAPER MILLS 10 In. Mega Tad Roll Towel, 6Pk (NP-610-800PB (PE))
- Wypall Paper Towels