Shop All Multi-Purpose Wipes
This Product is Discontinued
Wypall
Dry Wipe, Tan, Paper, 68 Wipes, 14 1/2 in x 12 1/2 in (Discontinued)
Mfr # 47011
Zoro # G9502857
This Product is Discontinued
Key Features
- Number of Sheets 68
- Sheet Size 14 1/2 in x 12 1/2 in
- Color Tan
- Material Paper
- Series L20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 47011
- Zoro # G9502857
- UPC # 036000470116
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 14 1/2 in x 12 1/2 in |
Roll Length | No Roll |
Sheet Width | 12 1/2 in |
Sheet Length | 14 1/2 in |
Details
Number of Sheets | 68 |
Item | Dry Wipe |
Color | Tan |
Material | Paper |
Series | L20 |
Product Color | Tan |
Ply | 2 |
Product Series | WYPALL(R) L20 |
Wipe Type | General Purpose Wipe |
Lint Level | Standard |
Minimum Cleanroom Standards | None |
Description
Dry Wipe, Wipe Type General Purpose Wipe, 1/4 Fold, Product Series WYPALL(R) L20, Absorbency Level Heavy, Wet Strength Level Good, Tan, Minimum Cleanroom Standards None, Paper, Lint Level Standard, Roll Length No Roll, Sheet Length 14 1/2 in, Sheet Width 12 1/2 in, Number of Sheets 68, Ply 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.