Shop All Multi-Purpose Wipes
This Product is Discontinued
Wypall
Disposable Wipers X70 BRAG Box, White, Hydroknit, 200 Wipes, 11 in x 16 3/4 in (Discontinued)
Mfr # 55300
Zoro # G7210727
This Product is Discontinued
Key Features
- Number of Sheets 200
- Sheet Size 11 in x 16 3/4 in
- Color White
- Material Hydroknit
- Features Absorbent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # 55300
- Zoro # G7210727
- UPC # N
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 11 in x 16 3/4 in |
Roll Length | No Roll |
Sheet Length | 16 3/4 in |
Sheet Width | 11 in |
Details
Number of Sheets | 200 |
Item | Disposable Wipers X70 BRAG Box |
Color | White |
Material | Hydroknit |
Features | Absorbent |
Suggested Cleaning Application | Detailing, Drying, General Purpose |
Ply | 1 |
Product Series | WYPALL(R) X70 |
For Use With Manufacturer Part No. | 73900 |
Minimum Cleanroom Standards | None |
Lint Level | Standard |
Wipe Type | General Purpose Wipe |
Description
WypAll® is the number one brand of disposable wipes in the US and Canada. Maximize performance while minimizing time, effort and product waste. If you’ve been using either laundered shop towels or textile shop rags, you can trust WypAll® Power Clean X70 Medium Duty Cloths. They are heavy duty cloths, with high-tech HydroKnit fast-absorbing material. WypAll® Power Clean X70 Medium Duty Cloths premium industrial cloths are made of soft pulp fibers, bonded to a polypropylene base sheet for absorbency and tear resistance, making them suitable for removing dirt, oil, grime and solvents in a variety of industrial and manufacturing industries. Plus, they come in a convenient Brag Box (dispenses one at a time, as an alternative to a box of rags) and are so sturdy that they can often be used more than once (once you’ve used them a few times, they’re disposable). They are designed to clean surfaces and tools, making them a must-have for the HVAC, automotive, manufacturing and industrial industries. When you’re running a business, it pays to use the very best supplies and WypAll® fits the bill.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.