Shop All Multi-Purpose Wipes
Wypall
All Purpose Wipers, White, PK1008, White, 1008 PK
Mfr # KW106
Zoro # G4930585
product price: $337.99
/pk 1008, $0.34/ea
Free Shipping & Returns
$337.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Cleaning Cloth Color White
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wypall
- MFR # KW106
- Zoro # G4930585
- UPC # 10036000057017
- Country of Origin United States
- Category Multi-Purpose Wipes
Details
Item | All Purpose Wipers,White,PK1008 |
Color | White |
Cleaning Cloth Color | White |
Description
All Purpose Wipers,White,PK1008, Package Quantity 1008
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTEAM Power Nozzle, 12" (105879)
- BOARDWALK Deep Scrub Pads, 16 Diameter, Maroon, 10PK (7100151298)
- FOX RUN Papertowel Holder (10100)
- MRS. MEYERS CLEAN DAY Mrs. Meyer's Clean Day Organic Mint Scent Hand Soap 12.5 oz (70348)
- WYPALL Towels & Wipes, Green, Cloth, 75 Wipes, Citrus (91371)
- WYPALL Towels & Wipes, White, Roll, Double Recrepe (DRC), 200 Wipes, 10" x 13.2", Unscented, 400 PK (KCC 05796)
- WYPALL Towels & Wipes, White, 1/4 Fold Poly Wrapped, Cloth, 70 Wipes, Unscented, 560 PK (KCC 41083)
- WYPALL Towels & Wipes, White, Roll, Cloth-Like, 875 Wipes, 12.4" x 12.2" (412-05841)
- WYPALL Towels & Wipes, White, Pack, HYDROKNIT*, 50 Wipes, Unscented, 200 PK (KCC 41026)
- WYPALL Towels & Wipes, Green, Refill, Cloth, 75 Wipes, Citrus, 6 PK (KCC 91367)
- DIVERSEY Disinfecting Wipes, White, Canister, 60 Wipes, 8 in x 7 in, Fresh, 12 PK (100850922)
- Wypall Multi-Purpose Wipes