Shop All Bathroom Vanities with Tops
Wyndham Collection
Wyndham Collection WCVTS36WHCW Andover White with with White Carrera Marble Top with White Undermount Sink
Mfr # WCVTS36WHCW
Zoro # G304161169
product price: $2,133.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,133.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyndham Collection
- MFR # WCVTS36WHCW
- Zoro # G304161169
- UPC # 700112376405
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Wyndham Collection, the beautiful Andover bathroom vanity series represents an updated take on traditional styling. The Andover is a keystone piece, with strong, classic lines and an attention to detail.
The vanity and solid marble countertop are hand carved and stained. Available in Black and Dark Cherry finishes to match any decor. Available in a range of single or double vanity sizes to fit any bathroom. Constructed of environmentally friendly, zero emissions solid Oak hardwood, engineered to prevent warping and last a lifetime Highly water-resistant low V.O.C. Finish 12-stage wood preparation, sanding, painting and hand-finishing process Floor-standing vanity Beautiful transitional styling Deep doweled drawers Fully extending side-mount drawer slides Concealed door hinges 8" widespread 3-Hole faucet mount Plenty of storage space Includes choice of natural stone counter and backsplash with porcelain undermount sinks Includes matching mirror Metal hardware with antique bronze finish 2 doors Faucets not included
The vanity and solid marble countertop are hand carved and stained. Available in Black and Dark Cherry finishes to match any decor. Available in a range of single or double vanity sizes to fit any bathroom. Constructed of environmentally friendly, zero emissions solid Oak hardwood, engineered to prevent warping and last a lifetime Highly water-resistant low V.O.C. Finish 12-stage wood preparation, sanding, painting and hand-finishing process Floor-standing vanity Beautiful transitional styling Deep doweled drawers Fully extending side-mount drawer slides Concealed door hinges 8" widespread 3-Hole faucet mount Plenty of storage space Includes choice of natural stone counter and backsplash with porcelain undermount sinks Includes matching mirror Metal hardware with antique bronze finish 2 doors Faucets not included
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOMAR VALVE 1/2" Flare Brass Gas Ball Valve (T-2004C)
- T&S BRASS Faucet, Wall Mount - Pre-Rinse (B-0330-LN)
- BOB Float Valve, 3/4 In, SS w/Viton Seal (R1350-3/4)
- DELTA Delta Escutcheon, 13 and 14 Series (RP19809)
- MONARCH SPECIALTIES Vanity Set, Set Of 2, Makeup Table, Organizer, Dressing Table, Bedroom, Metal, Laminate, Black, Grey (I 3092)
- LAVIVA Wimbledon, 36, Espresso Cabinet & White Carrera Counter (313YG319-36E-WC)
- CAMBRIDGE PLUMBING Complete 72" White Vanity Set with Polished Chrome Plumbing (8119XLWF-CP)
- MANHATTAN COMFORT Liberty Floating 31.49 Bathroom Vanity Sink, White (241BMC6)
- ANZZI 34.5 in. Console Sink in Matte Black with Carrara White Counter Top (CS-FGC004-MB)
- ELEGANT DECOR 42 Inch Single Bathroom Vanity In Black (VF18842BK)
- KOHLER Southerk Vanity 30 Inches (33544-ASB-0)
- Wyndham Collection Bathroom Vanities with Tops