Shop All Bathroom Vanities with Tops
Wyndham Collection
Wyndham Collection WCV232372DWHCMUNSMXX White Carrara Marble Countertop 72 in. Double Bathroom Vanity in White; Undermount Square Sinks & No Mirror
Mfr # WCV232372DWHCMUNSMXX
Zoro # G803856573
product price: $2,953.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,953.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyndham Collection
- MFR # WCV232372DWHCMUNSMXX
- Zoro # G803856573
- UPC # 810023761464
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Bridging the gap between American Contemporary and European Classic, the Avery vanities are a welcome addition to any bathroom. Beautiful, practical and designed for a lifetime of service, the Avery series by Wyndham Collection will add that touch of perfection to your bathroom remodel. The series is offered in white and contemporary gray with gorgeous polished chrome accents, or a stunning dark blue with brushed gold accents. Truly a centerpiece worthy of any home.
Features- Constructed of environmentally friendly, high grade solid wood, plywood, and MDF, engineered to prevent warping and last a lifetime
- 12-stage wood preparation, sanding, painting, and finishing process
- Vanity Color: White
- Marble Color: White Carrara
- Size: 72 in.
- Sink Shape: Square
- Weight: 480 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIDGID PIPE CUTTER AUTO 1-1/8"" (32573)
- HALSEY TAYLOR Filter For Hwf3000 Watersentry Plus (55898C)
- ZORO SELECT 1/2" Butt Weld 304L SS Tee Sch 10 (4381011600)
- BLACK SWAN Closet Bolts-Brass Pltd-Bagged-1/4X3-1/2 (12232)
- ZENITH HOME BATH VANITY GRAY 30 in.W (SBC30GY)
- CAMBRIDGE PLUMBING Complete 36" Vanity Set with Polished Chrome Plumbing (8111-B)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Coffee Mat Tenor 24in Doors (00590120106)
- KOHLER Tresham 24" Vanity (2604-1WA)
- INNOCI-USA San Nicolas 30 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98300185)
- WAKEMAN Wakeman 75-CMP1008 10L Collapsible Portable Camping Wash Basin; Red (75-CMP1008)
- WAKEMAN Wakeman 75-CMP1007 10L Collapsible Portable Camping Wash Basin ; Blue (75-CMP1007)
- Wyndham Collection Bathroom Vanities with Tops