Shop All Bathroom Vanities with Tops
Wyndham Collection
Wyndham Collection WCS141472DWHCMUNSMXX Sheffield 72 in. Double Bathroom Vanity in White; White Carrera Marble Countertop; Undermount Square Sinks; and No Mirror
Mfr # WCS141472DWHCMUNSMXX
Zoro # G803856610
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,608.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Wyndham Collection
- MFR # WCS141472DWHCMUNSMXX
- Zoro # G803856610
- UPC # 700253902693
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Distinctive styling and elegant lines come together to form a complete range of modern classics in the Sheffield Bathroom Vanity collection. Inspired by well established American standards and crafted without compromise, these vanities are designed to complement any decor, from traditional to minimalist modern. Constructed of environmentally friendly, zero emissions solid wood, engineered to prevent warping and last a lifetime 12-stage wood preparation, sanding, painting and hand-finishing process Highly water-resistant low V.O.C. sealed finish Beautiful transitional styling that compliments any bathroom Practical Floor-Standing Design Minimal assembly required Deep Doweled Drawers Fully-extending under-mount soft-close drawer slides Concealed soft-close door hinges Metal exterior hardware with brushed chrome finish Plenty of storage space Four (4) functional doors Five (5) functional drawers Faucet(s) not included 3" backsplash Mirror Not Included Undermount Square Procelain Sinks Pre-drilled for a single hole faucet Plenty of counter space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Repair Part A56A Diaphragm Bulk Packed (0301194)
- STREAMLINE Straight Copper Tubing, 7/8 in Outside Dia, 2 ft Length, Type L (LH06002RT)
- WESTBRASS Push/Pull Style Large Kitchen Basket Strainer in Powdercoated Almond (D2143P-51)
- TECHNIFIT Fitting, PTC, Male Hex Elbow, 1/4" x 10-32 (PL1/4-U)
- DISTINCT KITCHEN AND BATH Vanity with Inset Sink, White base with Navy Blue Bolero 24in Doors (00590120112)
- JAMES MARTIN VANITIES Brookfield 26in Single Vanity, Warm Cherry w/ 3 CM White Zeus Quartz Top (147-114-V26-WCH-3WZ)
- LAVIVA Luna, 30, Espresso Cabinet & White Quartz Counter (313DVN-30E-WQ)
- CAHABA Juniper 48" Vanity White, Cultured Ma (CA101011)
- INNOCI-USA San Nicolas 24 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98240135)
- LAVIVA Wimbledon, 24, Brown Cabinet & White Quartz Counter (313YG319-24B-WQ)
- KOHLER Seer Vanity 36 Inches (33553-ASB-0)
- Wyndham Collection Bathroom Vanities with Tops