Shop All Bathroom Vanities with Tops
Wyndham Collection
Wyndham Collection WCS141448SWHCMUNSMXX Sheffield 48 in. Single Bathroom Vanity in White; White Carrera Marble Countertop; Undermount Square Sink; and No Mirror
Mfr # WCS141448SWHCMUNSMXX
Zoro # G703856574
product price: $2,061.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,061.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyndham Collection
- MFR # WCS141448SWHCMUNSMXX
- Zoro # G703856574
- UPC # 700253903782
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Distinctive styling and elegant lines come together to form a complete range of modern classics in the Sheffield Bathroom Vanity collection. Inspired by well established American standards and crafted without compromise, these vanities are designed to complement any decor, from traditional to minimalist modern. Constructed of environmentally friendly, zero emissions solid wood, engineered to prevent warping and last a lifetime 12-stage wood preparation, sanding, painting and hand-finishing process Highly water-resistant low V.O.C. sealed finish Beautiful transitional styling that compliments any bathroom Practical Floor-Standing Design Minimal assembly required Deep Doweled Drawers Fully-extending under-mount soft-close drawer slides Concealed soft-close door hinges Metal exterior hardware with brushed chrome finish Plenty of storage space Four (4) functional doors Three (3) functional drawers Faucet(s) not included 3" backsplash Mirror Not Included Undermount Square Procelain Sinks Pre-drilled for a single hole faucet Plenty of counter space
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI CushionedClampStrutMounted, TubeSz 1/2In (008NS012)
- HAYWARD FLOW CONTROL Bulkhead Tank Fitting, 1/2", CPVC/EPDM, Socket x FPT (BFA2005CES)
- INTERSTATE PNEUMATICS Brass 6 PK (CA441B-D6)
- PARKER Push-to-Connect Metric Plastic Push-to-Connect Fitting, Polymer, White (6306 06 08WP2)
- CASTELLO USA Amazon 60" Wall Mounted Gray Vanity With Gray Top And Chrome Handles (CB-MC-60G-CHR-2056-GR)
- BASICWISE White Modern Wooden Dressing Table with Drawer, Mirror and Shelves for The Dining Room, Entryway (QI004241L.WT)
- TUHOME Madrid Bathroom Vanity Sink, Metal Handle, Single Door Cabinet, Black (MLW7952)
- LEGION FURNITURE 20 in. Weathered Gray Sink Vanity (WLF6043-M)
- CONVENIENCE CONCEPTS 24 in. Single Bathroom Vanity, Natural Oak (HI2221801)
- LAVIVA Wilson 42, Grey Cabinet & White Carrara Countertop (313ANG-42G-WC)
- INNOCI-USA San Nicolas 24 in. W Freestanding Stainless Steel Vanity Set in Black with Sink and Mirror (98240135)
- Wyndham Collection Bathroom Vanities with Tops