Shop All Bath Tubs
Wyndham Collection
Wyndham Collection WCOBT200060 60 in. Brooklyn Freestanding Bathtub with Polished Chrome Drain & Overflow Trim; White
Mfr # WCOBT200060
Zoro # G104013309
product price: $1,515.99
/ea
Free Shipping & Returns
$1,515.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyndham Collection
- MFR # WCOBT200060
- Zoro # G104013309
- UPC # 810023766094
- Country of Origin China
- Category Bath Tubs
Description
Enjoy a little tranquility and comfort in the Brooklyn freestanding bath. The oval, ergonomic design provides a comfortable, relaxing way to enjoy some much-deserved me time as you stretch out and enjoy a deep, relaxing soak. With its graceful curves and classic elegance, this versatile bathtub complements a wide range of tastes and styles.
Features- Much deeper than standard tubs for full immersion
- Warmer to the touch and more comfortable than traditional enamel/steel tubs
- Freestanding Bathtub
- Color: White
- Size: 60 in.
- Collection: Brooklyn
- Weight: 127 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARLOTTE PVC006001400HA 4 in 45 Degree Wye PVC Pipe (44662)
- SLOAN Push Button Assembly, Toilets and Urinals (303365)
- TOTO Remote Control Unit Manualopen S500E (THU6056)
- MOEN Cycling 1/2" Female Ips Cc Connection (45318)
- CAMBRIDGE PLUMBING Rolled rim clawfoot tub and deck mount plumbing pkg faucet 463D Polished Chrome Holes 54" (RR55-463D-6-PKG-CP-7DH)
- KOHLER Bath Tub, 66 in L, 42 in W, White, Acrylic (1169-0)
- KINGSTON BRASS VTAP603022R 60" Acrylic Alcove Tub w/Ant, 60" L, 30" W, White, Acrylic (VTAP603022R)
- BOOTZ KONA Bathtub, 34 gal Capacity, 54 in L, 30 in W, 1514 in H, Alcove Installation, Steel, White (011-3302-00/2302)
- AMERICAN STANDARD Deep Soak Bathtub, W/Apron, Rh, White (2425V-RHO002.020)
- KINGSTON BRASS VTAP603222L 60" Acrylic Alcove Tub, w/, 60" L, 32" W, White, Acrylic (VTAP603222L)
- KOHLER 1947-LA-0, 60" L, 30" W, Acrylic (1947-LA-0)
- Wyndham Collection Bath Tubs