Shop All Bathroom Vanities with Tops
Wyndham Collection
Wyhdham Collection WCV800060DWHCMUNSM24 Acclaim White with White Carrera with White Porcelain Undermount Sinks
Mfr # WCV800060DWHCMUNSM24
Zoro # G904160951
product price: $2,947.99
/ea
Item requires special delivery charges. A $99.00 per item surcharge will be applied.
$2,947.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Wyndham Collection
- MFR # WCV800060DWHCMUNSM24
- Zoro # G904160951
- UPC # 799559201005
- Country of Origin China
- Category Bathroom Vanities with Tops
Description
Sublimely linking traditional and modern design aesthetics, and part of the exclusive Wyndham CollectionDesigner Series by Christopher Grubb, the Acclaim Vanity is at home in almost every bathroom decor. This solid oak vanity blends the simple lines of traditional design with modern elements like square undermount sinks and brushed chrome hardware, resulting in a timeless piece of bathroom furniture. The Acclaim comes with a White Carrera or Ivory marble counter, porcelain, marble or granite sinks, and matching mirrors. Featuring soft close door hinges and drawer glides, you'll never hear a noisy door again! Meticulously finished with brushed chrome hardware, the attention to detail on this beautiful vanity is second to none and is sure to be envy of your friends and neighbors! Constructed of environmentally friendly, zero emissions solid Oak hardwood, engineered to prevent warping and last a lifetime 12-stage wood preparation, sanding, painting and finishing process Highly water-resistant low V.O.C. sealed finish Minimal assembly required Deep Doweled Drawers Practical Floor-Standing Design Fully-extending under-mount soft-close drawer slides Concealed soft-close door hinges 4" backsplash Matching Mirror Exterior hardware finish Brushed Chrome Plenty of storage space Plenty of counter space Includes drain assemblies and P-traps for easy assembly Single faucet hole mount (can be drilled for 3-hole faucets on site) Four (4) functional doors
Six (6) functional Drawers
Dimensions: Length: 70 Height: 34 Depth: 48
Six (6) functional Drawers
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAINDRIP SPRAYR ADJ 1/2 CIRC 5PK (R187CT)
- ZORO SELECT PVC Elbow, 45 Degrees, Socket x Socket, 2 in Pipe Size (817-020)
- KOHLER Wellworth 1.28 Gpf Tank (4467-96)
- KOHLER Spray Head Kit (1036940-SN)
- IMPERIAL MARBLE 36 in. Craftsmen Est Vanity (CE3621D)
- WAKEMAN Wakeman 75-CMP1007 10L Collapsible Portable Camping Wash Basin ; Blue (75-CMP1007)
- KAPAL Kapal 9872813 36 in. Wall Pine Blind Cabinet (9872813)
- FLASH FURNITURE Vega 24-in. Bathroom Vanity w/Sink Combo w/Soft Close Doors and Open Shelf, Carrara Marble, Wht/Wht (FS-VEGA24-WH-GG)
- LAVIVA Wilson 24, White Cabinet & White Stripe Countertop (313ANG-24W-WS)
- RSI HOME PRODUCTS 24 in. x 31 in. x 18 in. Richmond Bathroom Vanity Cabinet with Top with 2-Door in Oak (C14024A)
- IMPERIAL MARBLE 30 in. Craftsmen Est Vanity (CE3021D)
- Wyndham Collection Bathroom Vanities with Tops