Shop All Sorbents
Wyk
Sorbents, Universal, Fine Fiber
Mfr # 4222
Zoro # G0934807
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fine Fiber
- Length 150 ft.
- Fluids Absorbed Universal
- Width 150 ft.
- Spill Control - Fluids Absorbed Universal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO 9106-12 Premium 800 mL Waterfall Lotion Hand Soap (999G910612)
- UNGER INDUSTRIAL Unger Industrial 7957921 42.5 in. Reacher & Grabber Tool (7957921)
- HOSPECO Single Fold Paper Towels, 500 Sheets, Blue, 500 PK (NA115QPB)
- ASI Stainless Steel Liquid Soap Dispenser Vertical (0347)
- WYK Sorbent, Super, 16 lb. in Ups-Able Box (2015)
- WYK Needle Punch Roll, Universal, 36"x150 ft., Universal, 150 ft.L. (412)
- WYK Sorbents, Oil, 100 PK (7104)
- WYK Sorbents, 3 gal., Oil (510)
- WYK Sorbents, 2 qt., 12 PK (2012)
- WYK Sorbents, Universal, 20 PK (640)
- BRADY Sorbents, 42 gal, 30 in x 300 ft, Universal, Gray, Polypropylene (HT230)
- Wyk Sorbents