Shop All Sorbents
Wyk
Sorbents, Universal, 15 PK
Mfr # 600
Zoro # G0933766
product price: $110.99
/pk 15, $7.40/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4ft.
- Fluids Absorbed Universal
- Height 4"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UniTec Lite Squeegee, 12", Green (US300)
- SAN JAMAR Dispenser, Singlefold Towel, White (T1800WH)
- PIG Sorbents, 40 gal, 30 in x 150 ft, Universal, Gray, Polypropylene (MAT230)
- NILFISK/ADVANCE SQUEEGEE - FRONT .125in TAN, FITS CLK, 2 OF 2 (11334A)
- WYK Spill Response Station, Sorbent-Deluxe (6251)
- WYK Sorbents, Oil, 100 PK (7104)
- WYK Sorbents, Universal, Fine Fiber, 200 PK (4420)
- WYK Sorbents, Oil, 100 PK (7706)
- WYK Sorbent, Super, 16 Lb Bag (2018)
- WYK Sorbents, 5 gal., 12 PK (2601C)
- SPILFYTER Sorbents, 32 gal, 16 in x 18 in, Oil, White, Polypropylene (Z-75)
- Wyk Sorbents