Shop All Sorbents
Wyk
Sorbents, Universal, 100 PK
Mfr # 4406
Zoro # G0934904
product price: $63.79
/pk 100, $0.64/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 18"
- Fluids Absorbed Universal
- Height 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TREDS OVERBOOTS Overboots, L/XL, Pull On, 6in H, Blk, PR (13855)
- TANIS Tube and Pipe Brush, 7 in L Handle, 3 in L Brush, Tan, Stainless steel, 10 in L Overall, 12 PK (05116)
- BOARDWALK 45 gal Trash Bags, 40 in x 46 in, 0.6 mil, White, 100 PK (H8046HWKR01)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, White, Open Top, Plastic (FG262000WHT)
- WYK Sorbents, Oil, Fine Fiber, 100 PK (7205)
- WYK Needle Punch Roll, Universal, 36"x150 ft., Universal, 150 ft.L. (412)
- WYK Sorbents, Oil, 100 PK (7104)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- WYK Sorbents, Universal, 20 PK (640)
- WYK Sorbents, Universal, Fine Fiber, 200 PK (4420)
- SPILLTECH Sorbents, 20 gal, 3 in x 42 in, Universal, Gray, Polypropylene (CCSO40)
- Wyk Sorbents