Shop All Sorbents
Wyk
Sorbents, Oil, Fine Fiber
Mfr # 7222
Zoro # G0934798
product price: $208.99
/ea
Free Shipping & Returns
$208.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fine Fiber
- Fluids Absorbed Oil
- Length 150 ft.
- Width 150 ft.
- Spill Control - Fluids Absorbed Oil-Based Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 ft. |
Width | 150 ft. |
Height | 15" |
Details
Item | Sorbents |
Material | Fine Fiber |
Fluids Absorbed | Oil |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Description
Roll,Oil Select,Fine Fiber,15"x150 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO Rv Broom And Dustpan (43623)
- TENNANT Floor Machine Brush, 14 in Dia, Blk/Beige (54925)
- R&B WIRE PRODUCTS Double Medium Duty Hamper with Foot Pedal, 35" High (694)
- ZOGICS Touch-Free Automatic Hand Sanitizer Foam Dispenser with Tabletop Stand, 1000ml, Black (DIS01FOAM-BK-CL)
- WYK Sorbents, Universal, 15 PK (600)
- WYK Sorbent, Super, 16 lb. in Ups-Able Box (2015)
- WYK Sorbents, Universal, Fine Fiber, 200 PK (4420)
- WYK Sorbents, 3 gal., Oil (510)
- WYK Sorbent, Super, 16 Lb Bag (2018)
- WYK Sorbents, Oil, 100 PK (7706)
- BRADY Sorbents, 50 gal, 30 in x 30 in, Oil, White, Polypropylene (ENV50)
- Wyk Sorbents