Shop All Sorbents
Wyk
Sorbents, Oil, Fine Fiber
Mfr # 7220
Zoro # G0934746
product price: $206.99
/ea
Free Shipping & Returns
$206.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fine Fiber
- Fluids Absorbed Oil
- Length 150 ft.
- Width 150 ft.
- Spill Control - Fluids Absorbed Oil-Based Liquids
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Length | 150 ft. |
Width | 150 ft. |
Height | 30" |
Details
Item | Sorbents |
Material | Fine Fiber |
Fluids Absorbed | Oil |
Spill Control - Fluids Absorbed | Oil-Based Liquids |
Description
Roll,Oil Select,Fine Fiber,30"x150 ft.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEST SANITIZERS Trigger Spray Bottle, 32 oz., Clear, PK12 (SS20014)
- ODOBAN Air Freshner, Size, 1 gal., Cherry, PK4 (977362-G4)
- LIBMAN COMMERCIAL Premium Lobby Broom And Dust Pan Set Open Lid, 2PK (1194)
- BISSELL COMMERCIAL Vacuum Bag, Multi-Ply, Cloth Filter, 25 PK (PKBG25)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- WYK Spill Response Station, Sorbent-Deluxe (6251)
- WYK Sorbent, Super, 16 Lb Bag (2018)
- WYK Sorbents, Universal, Fine Fiber, 200 PK (4420)
- WYK Sorbents, Universal, 15 PK (600)
- WYK Sorbents, Oil, 100 PK (7104)
- FLOODSAX Sorbents, White, Polypropylene (9878122)
- Wyk Sorbents