Shop All Sorbents
Wyk
Sorbents, Oil, Fine Fiber, 100 PK
Mfr # 7205
Zoro # G0934773
Free Shipping & Returns
$98.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fine Fiber
- Width 15"
- Fluids Absorbed Oil
- Height 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEAN SWEEP PRODUCTS Sweeping Compound, Green, 50 lb. Box (G2100-GR)
- DIVERSEY Baseboard Stripper, Size 23 oz. (94966769)
- TOUGH GUY Scratch Brush, 8 in L Handle, 2 in L Brush, Brass, Wood, 7 7/8 in L Overall, 5 PK (1VAG3)
- HOME PLUS 0.94 in. W Plastic Handle Scrub Brush (AC2014210)
- WYK Sorbents, 3 gal., Oil (510)
- WYK Sorbents, Oil, 100 PK (7706)
- WYK Sorbent, Safety, 110 lb., Drum, Absorbs 20 gal. (520)
- WYK Sorbents, 5 gal., 12 PK (2601C)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- WYK Spill Response Station, Sorbent-Deluxe (6251)
- GLOBAL INDUSTRIAL Sorbents, Gray, Blend (670642)
- Wyk Sorbents