Shop All Sorbents
Wyk
Sorbents, Oil, Fine Fiber, 100 PK
Mfr # 4206
Zoro # G0934737
product price: $116.99
/pk 100, $1.17/ea
Free Shipping & Returns
$116.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fine Fiber
- Width 15"
- Fluids Absorbed Oil
- Height 19"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNANT Twister Pad, Blue, Size 9", 350 rpm, PK2 (1232648)
- BAG BUDDY Bag Holder, For 55 gal Contractor Bags or 30 gal Kraft Yard Bags, 16 in L, Steel, Silver (BB99196)
- LIBMAN COMMERCIAL Swivel Duster with 72 Ext Handle, 4PK (118)
- ECOSAFE-6400 64 gal Trash Bags, 60 in x 44 in, 60 PK (HB4460-85)
- WYK Sorbent, Super, 16 lb. in Ups-Able Box (2015)
- WYK Needle Punch Roll, Universal, 36"x150 ft., Universal, 150 ft.L. (412)
- WYK Sorbents, 2 qt., Oil, 12 PK (500)
- WYK Sorbents, 5 gal., 12 PK (2601C)
- WYK Sorbents, Universal, 15 PK (600)
- WYK Sorbents, Oil, 100 PK (7706)
- SPILLTECH Sorbents, 53 gal, 30 in x 300 ft, Universal, Green, Polypropylene (GNRF300S)
- Wyk Sorbents